Steel Hanger Rings for use with Balltop Hangers, Solid Chrome Plated, 100/Case
Write a Review
|
Questions & Answers (0)
Product Description
Solid chrome plated steel hanger rings for use with balltop hangers. Remove hanger bar and slip these over the ends. Sold per 100.
PRICE
$60.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Height | 2 in |
| Weight | 0 lbs |
Product Details
| Type | Hanger Accessory |
| Material | Steel |
| Package Quantity | 100 |
| Description | Hanger Rings for Use with Balltop Hangers |
| Color | Silver |
| Manufacturers Part Number | A-RINGS |
| Brand | Beverly Coat Hanger |