sld-18 Shirt/Dress Hanger, 18"L, Metal-Chrome, Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Metal Top Hangers - 18" Chrome-Plated. Slim profile allows you to maximize the space you have and adds a touch of chic with the shine of polished chrome. Loop hook also available.
PRICE
$169.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
Product Details
| Type | Hanger |
| Material | Metal |
| Package Quantity | 100 |
| Description | Shirt/Dress Hanger |
| Color | Chrome |
| Manufacturers Part Number | sld-18 |
| Brand | Nahanco |
| Hook Type | Standard Open Hook |
Warranty
| Warranty | 30 days |