+

-
1 Week
- 1 Week
- 2 Weeks
- 1 Month
- 2 Months
- 3 Months
- 6 Months
?AUTO-REORDER
Auto-Reorder from Globalindustrial.com can make your life easier!
- Save time and stop worrying about ordering the item you use the most.
- Change order frequency, delivery schedule and quantity at anytime, all online.
- Receive automatic email reminders before each delivery that keep you up to date.
- Its completely FREE, and you can cancel online at any time.
Price: $45.95
Customers Also Viewed
Ideally suited for work settings that involve heat humidity or long periods of wear. The Cool Flow exhalation valve offers easy exhalation. M-Noseclip adjusts easily for a custom fit and secure seal, also comes with a face seal. Braided headband provides additional comfort and durability. Meets NIOSH 42 CFR 84 P95. Appropriate for use in oil and non-oil containing environments.
Weights & Dimensions
- Size One Size
Product Details
- Resistance Dust, Oil & Non-Oil Based Particles
- Filter Class P95
- Exhalation Valves Yes
- Assembly Required Assembled
- Description Disposable Respirator w/Valve
- Nose Clip Yes
- Latex Content No
- Type Disposable Particulate Respirator
- Nuisance Odor Removal None
- Respirator Shape Molded
- Brand 3M
- Package Quantity 10
- Material Microfiber
- Face Seal Type Full
- Manufacturers Part Number 8271
- Individually Packaged No
- Color Family White
- Respirator Headstrap Dual, Non-Adjustable
Compliance & Certifications
- Certifications NIOSH Approved
-
Meets the standards of the National Institute for Occupational Safety and Health.
-
Disposable Respirator w/ Exhalation Valve
-
-
-
-
-
-
-
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: MICHAEL
Date: July 31, 2021
-
Reviewer: ERNEST
Date: June 24, 2021
Your review:
Two of the boxes were smashed. It did not affect the respirators. I think it was due to the shipper -
Reviewer: Anonymous
Date: August 19, 2013
Your review:
Great Product!
There are no questions for this product.

Caution Sign 14x10 Rigid Plastic - Respirator Must Be Worn
Item #: B67033
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$15.25

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL
Item #: 695308
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$10.00

Global Industrial Safety Glasses, Scratch-Resistant, Smoke Lens Color - Pkg Qty 12
Item #: 708120
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$6.84

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12
Item #: 708123L
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$35.40

Global Industrial Bullet Earplugs, Tapered, Uncorded, NRR 32 dB, 200 Pairs/Box
Item #: 708375
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$21.50

ERB 19761 Americana Hard Hat, 4-Point Pinlock Suspension, White
Item #: 994251
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$8.00
Save $31.71 with this comparable product
N95 Disposable Particulate Respirator Mask, NIOSH Approved, 20/Box
Item #: 708555
Available on or around 07/21/2022
$14.24
compare items
3M™ 8271 P95 Disposable Respirator w/ Exhalation Valve, 10/Box
$45.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories