Rubbermaid® 6112-77 Floor Sign 2 Sided - Caution Wet Floor
|
Questions & Answers (0)
Product Description
Rubbermaid® Floor Sign
Two sided floor sign is used in narrow areas. Folds to 1-1/2" thick for easy storage and transport on janitor cart. Convenient easy grip handle. "Caution Wet Floor" warning message in English.
Two sided floor sign is used in narrow areas. Folds to 1-1/2" thick for easy storage and transport on janitor cart. Convenient easy grip handle. "Caution Wet Floor" warning message in English.
PRICE
$35.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11 in |
| Depth | 12 in |
| Height | 25 in |
Product Details
| Assembly Required | No |
| Type | 2 Sided, English |
| Sign Legend | Wet Floor |
| Color | Yellow |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Caution Wet Floor |
| Legend Heading | Caution |
| Manufacturers Part Number | FG611277 YEL |
| Brand | Rubbermaid |