This riser adds space to any workbench. This steel riser comes with powder coat finish. It 2" high backstop prevents items from falling. There are mounting holes to allow easy work bench installation.
Global Industrial
Model # :WB706438
Global Industrial Standard Steel Riser, 96"W x 10-1/2"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 10-1/2 in |
| Height | 12 in |
| Weight Capacity | 100 lbs |
| Weight | 50 lbs |
Product Details
| Assembly Required | Yes |
| Type | Riser |
| Color | Gray |
| Style | Standard Riser |
| Material | Steel |
| Description | Standard Riser |
| Manufacturers Part Number | 706438 |
| Brand | Global Industrial |