Global Industrial
Model # :WB254740BK
Global Industrial Standard Steel Riser, 48"W x 10-1/2"D, Black
|
Questions & Answers (0)
Product Description
This riser adds space to any workbench. This steel riser comes with powder coat finish. The 2" high backstop prevents items from falling. There are mounting holes to allow easy work bench installation.
PRICE
$86.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 10-1/2 in |
| Height | 12 in |
| Weight Capacity | 150 lbs |
| Weight | 22 lbs |
Product Details
| Assembly Required | Yes |
| Style | Standard Riser |
| Type | Riser |
| Material | Steel |
| Color | Black |
| Manufacturers Part Number | 254740BK |
| Brand | Global Industrial |