Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ironwood

Model # :WBB239096

MPN #: CDCRRGG

Corner Riser - 36-1/4"W x 36-1/4"D x 10"H Gray

Product Description
Glacier™ Circulation Furniture - Corner Riser

Glacier™ circulation furniture is great for libraries, school libraries, mail rooms, circulation rooms and more. This selection of circulation furniture is ideal for storing, collection and recirculation of books, magazines, mail and much more.

Riser unit easily attaches to top of Corner Unit to provide increased work space. Provides a place to stack library materials or functions as a stand-up writing surface. All-wood construction provides the upscale look of professional quality. Thermally fused melamine laminate surfaces are water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. Easy assembly. 1 Year Limited Warranty.

PRICE
$609.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36-1/4 in
Depth36-1/4 in
Height10 in

Product Details

Assembly RequiredYes
TypeRiser
Frame Color FamilyGray
ColorGray
Top Color FamilyGray
StyleLibrary Desk
Country of OriginUnited States
DescriptionCorner Riser
Package Quantity1
Manufacturers Part NumberCDCRRGG
Top MaterialThermal Fused Laminate
BrandIronwood