SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Corrugated Plastic Totes - Postal Nesting-No Lid 18-1/2x13-1/4x12 Natural

Global Industrial™ Corrugated Plastic Totes - Postal Nesting-No Lid 18-1/2x13-1/4x12 Natural

Item #: WB753500

(11)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • White
  • Yellow
  • Blue
  • Red

White

Frequently Purchased Together

  • Global Industrial™ Corrugated Plastic Totes - Postal Nesting-No Lid 18-1/2x13-1/4x12 Natural
  • Aigner Bin Buddy BB-46 Adhesive Label Holder (Side Insert) 4" x 6" for Totes, Price for Pack of 25

    $22.75

  • Kennedy Group Economy Container Placard Label Holder ESTB2 4-1/2" x 6-1/2" White - Pkg Qty 100

    $147.00

  • Global Industrial™ Corrugated Plastic Tote Lid Natural - Pkg Qty 10

    $60.00

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Minimum Quantity: 10

Price: $15.00

Save $0.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Corrugated Plastic Postal Mail Tote With Lid 18-1/2x13-1/4x12 Blue - Pkg Qty 10

Global Industrial™ Corrugated Plastic Postal Mail Tote With Lid 18-1/2x13-1/4x12 Blue - Pkg Qty 10

Global Industrial™ Corrugated Plastic Totes - Postal Nesting with Lid 18-1/2x13-1/4x12 Natural - Pkg Qty 10

Global Industrial™ Corrugated Plastic Totes - Postal Nesting with Lid 18-1/2x13-1/4x12 Natural - Pkg Qty 10

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Aigner Bin Buddy BB-46 Adhesive Label Holder (Side Insert) 4" x 6" for Totes, Price for Pack of 25

Aigner Bin Buddy BB-46 Adhesive Label Holder (Side Insert) 4" x 6" for Totes, Price for Pack of 25

Global Industrial™ Corrugated Plastic Totes - Postal Nesting- No Lid 18-1/2x13-1/4x12 Blue

Global Industrial™ Corrugated Plastic Totes - Postal Nesting- No Lid 18-1/2x13-1/4x12 Blue

Global Industrial™ Corrugated Plastic Totes - Postal Nesting- No Lid 18-1/2x13-1/4x12 Yellow

Global Industrial™ Corrugated Plastic Totes - Postal Nesting- No Lid 18-1/2x13-1/4x12 Yellow

Global Industrial™ Corrugated Plastic Totes - Postal Nesting- No Lid 18-1/2x13-1/4x12 Red

Global Industrial™ Corrugated Plastic Totes - Postal Nesting- No Lid 18-1/2x13-1/4x12 Red

Global Industrial™ Corrugated Plastic Mail Tray 24-1/2 X 12 X 4-1/2 Natural - Pkg Qty 10

Global Industrial™ Corrugated Plastic Mail Tray 24-1/2 X 12 X 4-1/2 Natural - Pkg Qty 10

Global Industrial™ Corrugated Plastic Postal Mail Tote With Lid 18-1/2x13-1/4x12 Yellow - Pkg Qty 10

Global Industrial™ Corrugated Plastic Postal Mail Tote With Lid 18-1/2x13-1/4x12 Yellow - Pkg Qty 10

Rubbermaid 3501-00 White Plastic Box 21.5 Gallon 18 x 26 x 15 - Pkg Qty 6

Rubbermaid 3501-00 White Plastic Box 21.5 Gallon 18 x 26 x 15 - Pkg Qty 6

Global Industrial™ Nesting Tote Box 20-1/4"Lx15-1/4"Wx5"H Gray - Pkg Qty 6

Global Industrial™ Nesting Tote Box 20-1/4"Lx15-1/4"Wx5"H Gray - Pkg Qty 6

Rubbermaid 3509-00 White Plastic Box 3.5 Gallon 18 x 12 x 6 - Pkg Qty 6

Rubbermaid 3509-00 White Plastic Box 3.5 Gallon 18 x 12 x 6 - Pkg Qty 6

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Stack & Hang Bin, 16-1/2"W x 18"D x 11"H, Blue - Pkg Qty 3

Global Industrial™ Plastic Stack & Hang Bin, 16-1/2"W x 18"D x 11"H, Blue - Pkg Qty 3

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Global Industrial™ Louvered Wall Panel Without Bins 36x61 Gray

Global Industrial™ Louvered Wall Panel Without Bins 36x61 Gray

Global Industrial™ Plastic Container Dolly, 27-1/2"Lx18"W, 650 Lb. Capacity

Global Industrial™ Plastic Container Dolly, 27-1/2"Lx18"W, 650 Lb. Capacity

Global Industrial™ Louvered Wall Panel Without Bins 48"W x 61"H

Global Industrial™ Louvered Wall Panel Without Bins 48"W x 61"H

Kennedy Group Economy Container Placard Label Holder ESTB2 4-1/2" x 6-1/2" White - Pkg Qty 100

Kennedy Group Economy Container Placard Label Holder ESTB2 4-1/2" x 6-1/2" White - Pkg Qty 100

NESTING UTILITY TOTE WITHOUT LID
Lightweight, yet tough, this corrugated plastic tote is steel band reinforced at the top for added strength and rigidity. Easy to clean, resistant to dirt, moisture and grease. Convenient hand holes for easy carrying. Nests for space saving storage. Meets US Postal Service requirements.
Sold per each, but needs to purchase a min. of 10 pcs.

Weights & Dimensions

  • Width 13-1/4 in
  • Length 18-1/2 in
  • Weight Capacity 30 lbs
  • Height 12 in
  • Weight 2 lbs

Product Details

  • Assembly Required Assembled
  • Stack and/or Nest Nest
  • Type Postal Tote
  • Brand Global Industrial
  • Material Corrugated Plastic
  • Style Tote without Lid
  • Manufacturers Part Number 753500
  • Color Family White
  • Optional lid protects contents against dust particles (sold separately).
  • Meets the requirements of the United States Postal Service.
Customer Review

5.0

  • 5 Star

    9
  • 4 Star

    2
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: June 06, 2018

    Awesome!!
    Your review:
    The service was excellent. I had the pleasure of having a personal experience with Ms. Melissa Newberry. Product came on schedule. Thank you
  • Reviewer: Anonymous

    Date: March 23, 2018

    plastic totes
    Your review:
    Held up to standards. Employees found them usefull
  • Reviewer: Anonymous

    Date: September 13, 2017

    Happy customer
    Your review:
    High quality merch arrived ahead of schedule and under budget. What more do you need? You need great customer service which is what I got from Katheryn R. Ask for her! Smart problem solver.
  • Reviewer: Anonymous

    Date: January 17, 2017

    great
    Your review:
    great product!
  • Reviewer: Anonymous

    Date: May 31, 2016

    Postal tote
    Your review:
    Good value. Shipped in 2 days which was great. These are durable and nice option for organization.
  • Reviewer: Anonymous

    Date: June 03, 2014

    Exactly what I asked for
    Your review:
    The bins are well made and take a beating - they are perfect!
  • Reviewer: Anonymous

    Date: April 28, 2014

    These are great!
    Your review:
    These bins are great and really sturdy
  • Reviewer: Anonymous

    Date: April 28, 2014

    Plastic postal tote and Global Service
    Your review:
    Global provided excellent service and exceeded expectations. The postal totes met our needs in size and quality.
  • Reviewer: Anonymous

    Date: May 25, 2012

    Corrugated Plastic Postal Tote
    Your review:
    Our company was using the USPS containers before now, but when we discovered it was against the law we immediately tried to find a replacement item. Since we rely on these containers for 80% of our office work it was great to find a company that sold them for a reasonable price and for small quantities. As well, when we saw that Global offered lids it sold us even more, as some of our items require lids during transportation out of our office. We have had no compliants thus far and look forward to using these totes for a long time to come!
  • Reviewer: Anonymous

    Date: January 09, 2012

    Plastic Totes
    Your review:
    We had previously ordered these totes for sorting and storing inventory supplies. They are strong and very sturdy and stand up to a lot of wear and tear. I suggest these items for anyone that needs to sort, store or move parts around within a warehouse or office facility. GREAT PRODUCT and inexpensive.
Product Q & A

There are 1 questions and 1 answer for this product.

  • What are the inner dimensions? Length and width inside the tote at the bottom?

    Question Asked By: SteelCityTapCo, July 26, 2022

    Answer This Question

    Question Answered By:

    • Product Expert, June 05, 2019

      Hello, the interior base dimensions are 15" x 11" x 11.6". Thank you for your question.

Close

10 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Corrugated Plastic Totes - Postal Nesting-No Lid 18-1/2x13-1/4x12 Natural

Global Industrial™ Corrugated Plastic Totes - Postal Nesting-No Lid 18-1/2x13-1/4x12 Natural

Item #: WB753500

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Corrugated Plastic Totes - Postal Nesting-No Lid 18-1/2x13-1/4x12 Natural
    Global Industrial™ Corrugated Plastic Totes - Postal Nesting-No Lid 18-1/2x13-1/4x12 Natural
    Global Industrial™ Corrugated Plastic Totes - Postal Nesting-No Lid 18-1/2x13-1/4x12 Natural
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant