3M™ Half Facepiece Reusable Respirator 7502, Medium
|
Questions & Answers (0)
Product Description
HALF FACE MASK
This is the ultimate reusable face mask for comfort and durability. The advanced silicone material provides a softer feel on the face with a unique adjustment design that helps to reduce the tension and pressure points for unsurpassed comfort. The Cool Flow(tm) exhalation valve design helps make breathing easier and helps reduce heat and moisture build-up in the facepiece. Uniquely designed dual mode head harness adjusts easily allowing the user to wear the respirator in either traditional or drop-down mode.
This is the ultimate reusable face mask for comfort and durability. The advanced silicone material provides a softer feel on the face with a unique adjustment design that helps to reduce the tension and pressure points for unsurpassed comfort. The Cool Flow(tm) exhalation valve design helps make breathing easier and helps reduce heat and moisture build-up in the facepiece. Uniquely designed dual mode head harness adjusts easily allowing the user to wear the respirator in either traditional or drop-down mode.
PRICE
$41.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | M |
Product Details
| Assembly Required | No |
| Type | Half Mask |
| Color | Gray |
| Series | 7000 |
| For Use With | 3M Cartridges And Filters 2000,2200,7000 or 5000 Series |
| Style | 7502 |
| Facepiece Material | Silicone |
| Description | Half Mask Respirator |
| Package Quantity | 1 |
| Manufacturers Part Number | 7000002162 |
| Respirator Connection Type | Bayonet |
| Head Harness Material | Silicone |
| Half Mask Suspension Type | 4 pt. |
| Cartridges Included | No |
| Disposable/Reusable | Reusable |
| Brand | 3M |
Compliance & Certifications
| Certifications | NIOSH Approved |