3M Secure Click Particulate Filter P95 D7P71 For Secure Click Cartridges D8000 Series, 10PK
Write a Review
|
Questions & Answers (0)
Product Description
3M Secure Click Particulate Filter P95 D7P71 can be attached to 3M Secure Click Cartridges D8000 Series to provide particulate protection when used with 3M Secure Click facepieces. Use the 3M Secure Click Filter Retainer D701 to attach two D7P71 filters to each cartridge. When certain airborne particulates are present in the work environment in addition to certain vapors or acid gases, a particulate filter may be required. Use the 3M Secure Click Particulate Filter P95 D7P71 to add particulate protection to 3M Secure Click Cartridges D8000 Series. Common uses of D7P71 particulate filters include filtering solids such as those from processing minerals, coal, iron ore, cotton, flour, and certain other substances. It may also be used for liquid or non-oil based particles from sprays that do not also emit harmful vapors and for metal fumes produced from welding, brazing, cutting and other operations involving heating of metals. The D7N11 is not for use in environments that are immediately dangerous to life or health (IDLH), sandblasting, or in environments that contain asbestos. Change your 3M Secure Click N95 Particulate Filters D7N11 if they become dirty, damaged, or difficult to breathe through. If used in environments containing only oil aerosols, replace the filters after 40 hours of use or 30 days, whichever is first. 3M offers a free online tool to help you select the appropriate respirators, cartridges, and filters for your workplace respiratory hazards and contaminants. 3M Select and Service Life Software (www.3M.com/sls) contains more than 700 different chemicals and provides documentation of your choices.
PRICE
$82.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Particulate Filter |
| Cartridge Approved For | Particulates |
| Nuisance Odor Removal | No |
| Color | White |
| Filter Class | P95 Oil Based Particles |
| Series | D7000 |
| Manufacturers Part Number | 7100213434 |
| Respirator Connection Type | Snap-In |
| For Use With | 3M Secure Click Half Facepiece Reusable Respirators HF-800 Series |
| Brand | 3M |
| Respirator Cartridge Type | Air Purifying Respirator Filter |
Compliance & Certifications
| Certifications | NIOSH |