+

Frequently Purchased Together
-
1 Week
- 1 Week
- 2 Weeks
- 1 Month
- 2 Months
- 3 Months
- 6 Months
?AUTO-REORDER
Auto-Reorder from Globalindustrial.com can make your life easier!
- Save time and stop worrying about ordering the item you use the most.
- Change order frequency, delivery schedule and quantity at anytime, all online.
- Receive automatic email reminders before each delivery that keep you up to date.
- Its completely FREE, and you can cancel online at any time.
Price: $105.95
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
These 1/2" seals are ideal to use with steel strapping tools. These snap-on seals have a thickness of 0.020 ga. They come as 2500 per box.
Weights & Dimensions
- Thickness 0.020 ga
- Strap Width 1/2 in
Product Details
- Type Seals
- Seal Type Snap-On
- Applicable Materials Steel
- Package Quantity 2,500
- Brand Pac Strapping
- Material Steel
- Style Open
- Manufacturers Part Number OST48-C
- Duty Regular Duty
- Color Family Silver
⚌
Photo/Video Gallery
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Lee
Date: January 11, 2022
-
Reviewer: Anonymous
Date: March 23, 2018
Your review:
This band does what it is supposed to....hold the Band secure..no issues. -
Reviewer: Anonymous
Date: November 06, 2014
Your review:
Were exactly what I wanted. Good quality and economical. -
Reviewer: Anonymous
Date: February 27, 2014
Your review:
strapping seals are too brittle and break when using to seal stapping. -
Reviewer: Anonymous
Date: January 12, 2012
Your review:
product is in great shape and delivered promptly
Product Q & A
There are no questions for this product.
Accessories

Pac Strapping Regular Duty Snap On Steel Strapping Seals, 1/2" Strap Width, Silver, Pack of 2500
$105.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories