Nexel
Model # :WB832144
Nexel® Chrome Divider for Wire Dump Bin, 20"D X 9"H
|
Questions & Answers (0)
Product Description
BIN STORAGE DIVIDERS
The bin storage dividers have a maintenance free triple plated chrome finish. The optional dividers create a variety of compartment sizes. Assembles easily.
The bin storage dividers have a maintenance free triple plated chrome finish. The optional dividers create a variety of compartment sizes. Assembles easily.
PRICE
$8.30
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 20 in |
| Height | 9 in |
Product Details
| Assembly Required | No |
| Type | Wire Divider |
| Material | Steel |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 832144 |
| Accessory Type | Divider |
| Brand | Nexel |
Warranty
| Warranty | 1 yr |