Nexel
Model # :WBAD821EP
Nexel®, Nexelate® Silver Epoxy Wire Divider, 21"D x 8"H
Write a Review
|
Questions & Answers (0)
Product Description
Nexelate® Silver Epoxy Divider Installs easily without the use of bolts, nuts or clips. Attaches at any point along the shelf. Nexelate® is an attractive finish that consists of a Silver Epoxy powder-coat over a rust inhibiting undercoat. NSF approved for wet or dry use.
PRICE
$6.80
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 21 in |
| Height | 8 in |
Product Details
| Assembly Required | No |
| Type | Shelf Divider |
| Finish | Nexelate® |
| Material | Steel |
| Color | Silver |
| Manufacturers Part Number | AD821EP |
| Accessory Type | Divider |
| For Use With | Wet/Dry |
| Brand | Nexel |
Warranty
| Warranty | 7 Year Limited |