Take 15% off your entire order!

Offer applied at checkout

+

Ergodyne® ProFlex® 1100SF Standard Back Support, XL, Black

Ergodyne® ProFlex® 1100SF Standard Back Support, XL, Black

Item #: WB940502XL

(1)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • L
  • M
  • XL
  • 2XL
  • 3XL
  • 4XL
  • XS
  • S

XL

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$35.55 up to 35% OFF

Price: $24.95

Save $1.25 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-5 $24.95 ea.
  • Buy 6+ $23.00 ea.

Quantity

Customers Also Viewed

Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, L, 34-38" Waist Size

Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, L, 34-38" Waist Size

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ergodyne® ProFlex® 1100SF Standard Back Support, Large, Black

Ergodyne® ProFlex® 1100SF Standard Back Support, Large, Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, XL, 38-42" Waist Size

Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, XL, 38-42" Waist Size

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, M, 30-34" Waist Size

Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, M, 30-34" Waist Size

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, 2XL, 42-46" Waist Size

Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, 2XL, 42-46" Waist Size

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ergodyne® ProFlex® 100 Economy Back Support W/Rubber Track Webbing, Large, Black

Ergodyne® ProFlex® 100 Economy Back Support W/Rubber Track Webbing, Large, Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ergodyne® ProFlex® 1400 Universal Size Back Support, Black, One Size

Ergodyne® ProFlex® 1400 Universal Size Back Support, Black, One Size

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ergodyne® ProFlex® 100 Economy Back Support W/Rubber Track Webbing, Medium, Black

Ergodyne® ProFlex® 100 Economy Back Support W/Rubber Track Webbing, Medium, Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ergodyne® ProFlex® 1100SF Standard Back Support, Medium, Black

Ergodyne® ProFlex® 1100SF Standard Back Support, Medium, Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ergodyne® ProFlex® 1100SF Standard Back Support, Small, Black

Ergodyne® ProFlex® 1100SF Standard Back Support, Small, Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ergodyne® ProFlex® 1100SF Standard Back Support, Black, 2XL

Ergodyne® ProFlex® 1100SF Standard Back Support, Black, 2XL

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Standard Back Support Belt, Adjustable Suspenders, Large, 38-47" Waist Size

Standard Back Support Belt, Adjustable Suspenders, Large, 38-47" Waist Size

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Standard Back Support Belt, Adjustable Suspenders, 2X-Large, 46-56" Waist Size

Standard Back Support Belt, Adjustable Suspenders, 2X-Large, 46-56" Waist Size

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Apex Gel Knee Guard, Knee Protector/Pad, 1 Pair

Apex Gel Knee Guard, Knee Protector/Pad, 1 Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

ProFlex® 1100SF Standard Back Support, X-Large, Black

Ergodyne® Extra Large (38"- 42") ProFlex® 1100SF Standard Back Support. Patented non-conductive Sticky Fingers® stays. Innovative Power Panel Positioners™. Durable 280D spandex body material. Adjustable, detachable suspenders. Stretchable bias binding with zig-zag stitching. Black color.

Product Specifications

  • WIDTH INCHES8-1/4
  • COLORBlack
  • BRANDErgodyne®
  • DESCRIPTIONStandard Back Support W/ Sticky Fingers® Stays
  • MANUFACTURERS PART NUMBER11605
  • MATERIAL(S)Spandex
  • MODEL940502XL
  • PACKAGE QUANTITY1
  • SIZEXL
  • TYPEStandard Back Support
  • WAIST SIZE INCHES38" - 42"
  • PROMOTIONEveryday Low Price
  • SERIESProFlex® 1100SF
  • SUSPENDERSAdjustable, Detachable
  • CLOSURE TYPEHook And Loop
Customer Review

2.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    1
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: August 10, 2011

    Not Sure
    Your review:
    First off I have never owned a back support so I have no basis for comparison. Basically, I found it uncomfortable to wear and not sure it helped support my back at all.
Product Q & A

There are no questions for this product.

Accessories
Poster, Ergonomics Safety Principles, 36 x 24

Poster, Ergonomics Safety Principles, 36 x 24

Item #: 240676

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$29.95

OccuNomix Premium Flat Cap Gel Knee Pads Black

OccuNomix Premium Flat Cap Gel Knee Pads Black

Item #: B604630

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$27.95

Ergodyne® 400 Universal Wrist Wrap, Black, One Size

Ergodyne® 400 Universal Wrist Wrap, Black, One Size

Item #: B306499

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$2.25

Ergodyne® Proflex® 655 Neoprene Elbow Sleeve with Strap, Black, Large

Ergodyne® Proflex® 655 Neoprene Elbow Sleeve with Strap, Black, Large

Item #: B305960

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$8.95

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.88

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Item #: 695308

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$5.95

ERB™ 19951 Omega II Hard Hat, 6-Point Ratchet Suspension, White

ERB™ 19951 Omega II Hard Hat, 6-Point Ratchet Suspension, White

Item #: 994254

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$10.95

Global™ Bullet Earplugs, Tapered, Uncorded, NRR 32 dB, 200 Pairs/Box

Global™ Bullet Earplugs, Tapered, Uncorded, NRR 32 dB, 200 Pairs/Box

Item #: 708375

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$18.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Poster, Ergonomics Safety Principles, 36 x 24

$29.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ergodyne® ProFlex® 1100SF Standard Back Support, XL, Black

Ergodyne® ProFlex® 1100SF Standard Back Support, XL, Black

Item #: WB940502XL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Ergodyne® ProFlex® 1100SF Standard Back Support, XL, Black
    Ergodyne® ProFlex® 1100SF Standard Back Support, XL, Black
    Ergodyne® ProFlex® 1100SF Standard Back Support, XL, Black
    Ergodyne® ProFlex® 1100SF Standard Back Support, XL, Black
    Ergodyne® ProFlex® 1100SF Standard Back Support, XL, Black
    Ergodyne® ProFlex® 1100SF Standard Back Support, XL, Black
    Ergodyne® ProFlex® 1100SF Standard Back Support, XL, Black
    Ergodyne® ProFlex® 1100SF Standard Back Support, XL, Black
    Ergodyne® ProFlex® 1100SF Standard Back Support, XL, Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant