Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB305521

MPN #: 11101

Ergodyne® ProFlex® 1600 Standard Elastic Back Support, Black, XS

Product Description
ProFlex® 1600 Standard Elastic Back Support, Black, X-Small

Standard Elastic Back Support: All elastic 9-inch body for extra firm support
  • 9 (22.8 cm) Premium all-elastic body for extra firm support
  • Contoured high-cut front panel
  • Non-conductive polypropylene stays
  • Rubber track webbing
  • Stretchable bias binding with zig-zag stitching
  • Adjustable, detachable suspenders


PRICE
$46.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
46.95
Buy 6 units - 10 units
44.95Save $2.00 (4%)
Buy 11+ units
43.95Save $3.00 (6%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9 in
SizeXS
Waist SizeUp to 25 in

Product Details

TypeStandard Back Support
ColorBlack
SeriesProFlex® 1600
Closure TypeHook And Loop
SuspendersAdjustable, Detachable
MaterialElastic
Package Quantity1
DescriptionStandard Back Support
Manufacturers Part Number11101
BrandErgodyne