
Customers Also Viewed
Features:
- Use these popular size cube boxes to package cylindrical, round or odd shaped products
- Manufactured from 200#/ECT-32 kraft corrugated
- Sold and shipped flat in bundle quantities of 25
- The dimensions provided are the inside dimensions of the product
Weights & Dimensions
- Width 4 in
- Length 4 in
- Height 4 in
- Weight Capacity 65 lbs
Product Details
- Strength 200# / ECT-32
- Box Style Regular Slotted
- Wall Type Single
- Brand Global Industrial
- Package Quantity 25
- Recyclable Yes
- Material Recycled Materials
- Manufacturers Part Number B68561
- Color Family Brown
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: M
Date: January 18, 2021
-
Reviewer: Maryanne
Date: November 30, 2020
Your review:
This year I received some Hallmark Christmas ornaments which were not pre-packaged. These neat little boxes did the trick to keep the ornaments safe for mailing to different parts of the country. Well-priced, too! It would be nice to be able to choose the number of boxes desired. Perhaps 10 being the minimum instead of 25. The time from placing the order to receiving the boxes was amazingly quick! -
Reviewer: EUGENIU
Date: July 13, 2020
Your review:
the build quality its very low, but they still work. -
Reviewer: LINDA
Date: June 11, 2020
Your review:
nice heavy boxes -
Reviewer: JUSTIN
Date: February 03, 2020
Your review:
Good value, though boxes are slightly miss cut. This causes the flaps to be skew. They work with a little coaxing. -
Reviewer: Anonymous
Date: March 24, 2015
Your review:
The boxes work as intended. -
Reviewer: Anonymous
Date: November 05, 2013
Your review:
I ordered quite a few of these 4x4x4 boxes from Global ( I used to be a ULINE customer) and it seems like about 1/3 of the boxes are misglued and do not fold up correctly, and when shipping a lot during the course of a day it become frustrating and time consuming trying to squeeze the misglued boxes into the proper shape. These I would consider to be 2nds which are flawed.
There are no questions for this product.

Global Industrial Heavy-Duty Handheld Tape Dispenser W/ Adjustable Tape Brake, 2"W
Item #: 795451
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$13.50

Global Industrial Cube Cardboard Corrugated Boxes, 4"L x 4"W x 4"H, Kraft - Pkg Qty 25
$0.46
- Product Information
- Customer Review
- Product Q&A
- Accessories