
Customers Also Viewed
Quality strength industrial corrugated boxes.
- Manufactured from 200#/ECT-32 kraft corrugated
- Corrugated boxes are recyclable
- Cartons ship and store flat to save space
- Sold and shipped in flat bundle quantities of 25
For help selecting the right box, click the BROCHURE tab below.
Weights & Dimensions
- Width 6 in
- Length 6 in
- Height 4 in
- Weight Capacity 65 lbs
Product Details
- Strength 200# / ECT-32
- Box Style Regular Slotted
- Wall Type Single
- Brand Global Industrial
- Package Quantity 25
- Recyclable Yes
- Material Recycled Materials
- Manufacturers Part Number B68571
- Color Family Brown
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: PAUL
Date: May 12, 2020
-
Reviewer: DEBRA
Date: May 06, 2020
Your review:
These 6" x 6" x 4" cardboard corrugated boxes are perfect for my craft mailing needs. They are affordable, well made, easy to store until needed, and the free shipping was a welcomed bonus. I highly recommend Global Industrial. -
Reviewer: Anonymous
Date: July 13, 2017
Your review:
i like to long side opening vs end opening; allows for easier pack and unpack -
Reviewer: Anonymous
Date: October 06, 2012
Your review:
This box is great to ship small lightweight objects. I use it for the hand crafted greeting cards I make, to ship gift boxes of cards to my customers. It's the perfect size. And, as always, shipping from Global was lightning quick, which is always a plus. -
Reviewer: Anonymous
Date: February 01, 2012
Your review:
good construction
There are no questions for this product.

Global Industrial Heavy-Duty Handheld Tape Dispenser W/ Adjustable Tape Brake, 2"W
Item #: 795451
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$13.50

Global Industrial Cardboard Corrugated Boxes, 6"L x 6"W x 4"H, Kraft - Pkg Qty 25
$0.47
- Product Information
- Customer Review
- Product Q&A
- Accessories