Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WBB68637

Global Industrial™ Long Cardboard Corrugated Boxes, 12"L x 6"W x 6"H, Kraft - Pkg Qty 25

Product Description
  • Wide openings along the length make these cartons easy to pack
  • Great for long and narrow items
  • Boxes are manufactured from 200#/ECT-32 corrugated kraft
  • The dimensions provided are the inside dimensions of the product
For help selecting the right box, click the BROCHURE tab below.

PRICE
$21.50  Sold in packages of 25 / $0.86 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
21.50
Buy 3 pkgs - 5 pkgs
20.25Save $1.25 (6%)
Buy 6+ pkgs
19.75Save $1.75 (8%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Length12 in
Inside Width6 in
Inside Height6 in
Weight Capacity65 lbs

Product Details

TypeLong Boxes
Box StyleRegular Slotted
ColorKraft
Strength200# / ECT-32
RecyclableYes
MaterialCorrugate
Wall TypeSingle
Package Quantity25
Manufacturers Part NumberB68637
BrandGlobal Industrial