SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Side Shelf Kit For Global Industrial™ Computer Cabinet, Blue, Set of 2

Side Shelf Kit For Global Industrial™ Computer Cabinet, Blue, Set of 2

Item #: WB237368BL

(6)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Side Shelf Kit For Global Industrial™ Computer Cabinet, Blue, Set of 2
  • Global Industrial™ Mobile LCD Computer Cabinet Workstation, Blue, Unassembled

    $554.00

  • Global Industrial™ Mobile Security Computer Cabinet, Blue, Unassembled

    $692.00

Price: $93.95

Save $4.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Mobile LCD Computer Cabinet Workstation, Blue, Unassembled

Global Industrial™ Mobile LCD Computer Cabinet Workstation, Blue, Unassembled

Global Industrial™ Mobile Security Computer Cabinet, Black, Unassembled

Global Industrial™ Mobile Security Computer Cabinet, Black, Unassembled

Global Industrial™ Mobile Security LCD Computer Cabinet Enclosure Complete Bundle, Blue

Global Industrial™ Mobile Security LCD Computer Cabinet Enclosure Complete Bundle, Blue

Global Industrial™ Mobile Security Computer Cabinet, Blue, Unassembled

Global Industrial™ Mobile Security Computer Cabinet, Blue, Unassembled

Global Industrial™ LCD Counter Top Security Computer Cabinet, Blue

Global Industrial™ LCD Counter Top Security Computer Cabinet, Blue

Global Industrial™ Mobile Security LCD Computer Workstation, Black, Unassembled

Global Industrial™ Mobile Security LCD Computer Workstation, Black, Unassembled

Global Industrial™ Mobile Computer Cabinet, 27"W x 24"D x 49-1/2"H, Blue, Unassembled

Global Industrial™ Mobile Computer Cabinet, 27"W x 24"D x 49-1/2"H, Blue, Unassembled

Global Industrial™ LCD Mobile Console Computer Cabinet, Blue

Global Industrial™ LCD Mobile Console Computer Cabinet, Blue

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Interion® Plastic Folding Table, 30" x 72", White

Interion® Plastic Folding Table, 30" x 72", White

Global Industrial™ Wall-Mount Laptop Security Cabinet, 19-3/4"W x 4-3/4"D x 15-3/4"H, Gray

Global Industrial™ Wall-Mount Laptop Security Cabinet, 19-3/4"W x 4-3/4"D x 15-3/4"H, Gray

Interion® Shop Stool - Polyurethane - Black

Interion® Shop Stool - Polyurethane - Black

Side Shelf Kit for Global Industrial™ Computer Cabinet

Add these shelves to either side of your computer cabinet for a convenient work surface. This kit includes a set of 2 shelves, each measuring 12"W x 22-1/2"D. Includes a tough powder coat finish. Weight capacity is up to 45 lbs.

Please Note: Cannot install both side shelf and CPU side cabinet to one side of computer cabinet.

Weights & Dimensions

  • Depth 22-1/2 in
  • Width 12 in
  • Weight Capacity 45 lbs
  • Height 6 in

Product Details

  • Description Shelf
  • Type Accessory
  • Brand Global Industrial
  • Package Quantity 2
  • Material Steel
  • Manufacturers Part Number 237368BL
  • Color Family Blue

Warranty

  • Warranty 1 yr
Customer Review

5.0

  • 5 Star

    4
  • 4 Star

    2
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 26, 2018

    side shelf
    Your review:
    Works perfectly
  • Reviewer: Anonymous

    Date: March 23, 2018

    Review of Mobile Computer Cabinet Side Shelves Kit
    Your review:
    We ordered one set of blue Mobile Computer Cabinet Side Shelves Kit to add some much needed work-space to our mobile computer cabinet which is located in floor of our manufacturing facility. These shelves come as a set of two shelves, one for each side. They are easy to install and make a great, sturdy useful add-on to the mobile computer cabinet.
  • Reviewer: Anonymous

    Date: October 08, 2012

    Shelves
    Your review:
    We like these shelves which you can use and have open space on top.
  • Reviewer: Anonymous

    Date: September 16, 2012

    Side Shelves
    Your review:
    They didn't think they would use them and come to find out they wourk out well.
  • Reviewer: Anonymous

    Date: December 06, 2011

    Side Shelves
    Your review:
    Very useful idea.
  • Reviewer: Anonymous

    Date: May 11, 2011

    Excellent Console for the Low Price
    Your review:
    The material used for this console is very thin but is commensurate with the low price. It was easy to assemble and the instructions are adedate. I would use this console again for the next project.
Product Q & A

There are 1 questions and 1 answer for this product.

  • Weight capacity of this shelf?

    Question Asked By: June 27, 2012

    Answer This Question

    Question Answered By:

    • anonymous

      50 lbs evenly distributed.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Side Shelf Kit For Global Industrial™ Computer Cabinet, Blue, Set of 2

Side Shelf Kit For Global Industrial™ Computer Cabinet, Blue, Set of 2

Item #: WB237368BL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Side Shelf Kit For Global Industrial™ Computer Cabinet, Blue, Set of 2
    Side Shelf Kit For Global Industrial™ Computer Cabinet, Blue, Set of 2
    Side Shelf Kit For Global Industrial™ Computer Cabinet, Blue, Set of 2
    Side Shelf Kit For Global Industrial™ Computer Cabinet, Blue, Set of 2
    Side Shelf Kit For Global Industrial™ Computer Cabinet, Blue, Set of 2
    Side Shelf Kit For Global Industrial™ Computer Cabinet, Blue, Set of 2
    Side Shelf Kit For Global Industrial™ Computer Cabinet, Blue, Set of 2
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant