SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Replacement Liner For 20 Bushel Vinyl Basket Bulk Truck, Yellow

Global Industrial™ Replacement Liner For 20 Bushel Vinyl Basket Bulk Truck, Yellow

Item #: WB241990YL

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $111.95

Save $5.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Basket Bulk Truck, Vinyl, 20  Bushel Capacity, Yellow

Global Industrial™ Basket Bulk Truck, Vinyl, 20 Bushel Capacity, Yellow

Global Industrial™ Basket Bulk Truck, Canvas, 20 Bushel Capacity

Global Industrial™ Basket Bulk Truck, Canvas, 20 Bushel Capacity

Global Industrial™ Plastic Bulk Box Truck, 16 Bushel, Blue

Global Industrial™ Plastic Bulk Box Truck, 16 Bushel, Blue

Global Industrial™ Flammable Cabinet, Manual Close Double Door, 45 Gallon, 43"Wx18"Dx65"H

Global Industrial™ Flammable Cabinet, Manual Close Double Door, 45 Gallon, 43"Wx18"Dx65"H

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Basket Bulk Truck, Vinyl, 16 Bushel Capacity, Blue

Global Industrial™ Basket Bulk Truck, Vinyl, 16 Bushel Capacity, Blue

Global Industrial™ Basket Bulk Truck, Canvas, 12 Bushel Capacity

Global Industrial™ Basket Bulk Truck, Canvas, 12 Bushel Capacity

Global Industrial™ Plastic Bulk Box Truck, 20 Bushel, Steel chassis Base, Blue

Global Industrial™ Plastic Bulk Box Truck, 20 Bushel, Steel chassis Base, Blue

Global Industrial™ Best Value 20 Bushel Blue Vinyl Basket Bulk Truck

Global Industrial™ Best Value 20 Bushel Blue Vinyl Basket Bulk Truck

Global Industrial™ Best Value 16 Bushel Yellow Vinyl Basket Bulk Truck

Global Industrial™ Best Value 16 Bushel Yellow Vinyl Basket Bulk Truck

Global Industrial™ Basket Bulk Truck, Vinyl, 12 Bushel Capacity, Blue

Global Industrial™ Basket Bulk Truck, Vinyl, 12 Bushel Capacity, Blue

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb Capacity

Global Industrial™ 30" Oscillating Pedestal Fan, 8,775 CFM, 1/3 HP, 1 Phase

Global Industrial™ 30" Oscillating Pedestal Fan, 8,775 CFM, 1/3 HP, 1 Phase

Global Industrial™ Flat Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Flat Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Elkay EZS8L Wall Mounted Water Cooler, ADA Barrier Free, 115V, 60Hz

Elkay EZS8L Wall Mounted Water Cooler, ADA Barrier Free, 115V, 60Hz

Mitutoyo 500-196-30 Digimatic 0-6''/150MM Stainless Steel Digital Caliper

Mitutoyo 500-196-30 Digimatic 0-6''/150MM Stainless Steel Digital Caliper

Free Shipping

Global Industrial™ Open Top Corrugated Bin Boxes, 4"Wx12"Dx4-1/2"H, White - Pkg Qty 50

Global Industrial™ Open Top Corrugated Bin Boxes, 4"Wx12"Dx4-1/2"H, White - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Vinyl coated nylon body offers a smooth, puncture resistant, and easily cleaned surface. Wear-guard edge offers maximum abrasion protection. Twin document pockets and reinforced handles.

NOTE: This Replacement Liner will only fit Global manufactured Bulk Truck Model 241985YL.

Weights & Dimensions

  • Width 32 in
  • Height 30-1/2 in
  • Length 48 in

Product Details

  • Liner Material Vinyl
  • Brand Global Industrial
  • Assembly Required Unassembled
  • Capacity Bushel 20
  • Manufacturers Part Number 241990YL
  • Color Family Blue

Warranty

  • Warranty 1 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Replacement Liner For 20 Bushel Vinyl Basket Bulk Truck, Yellow

Global Industrial™ Replacement Liner For 20 Bushel Vinyl Basket Bulk Truck, Yellow

Item #: WB241990YL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Replacement Liner For 20 Bushel Vinyl Basket Bulk Truck, Yellow
    Global Industrial™ Replacement Liner For 20 Bushel Vinyl Basket Bulk Truck, Yellow
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant