Model # :WBB2129154
MPN #: R12-YYX-LNN
Royal Basket Trucks® REPLACE VINYL LINER-YLW 12 BU
Write a Review
|
Questions & Answers (0)
PRICE
$129.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 26 in |
| Height | 27-1/2 in |
Product Details
| Type | Liner |
| Liner Material | Vinyl |
| Color | Yellow |
| Manufacturers Part Number | R12-YYX-LNN |
| Capacity Bushel | 12 |