Global Industrial
Model # :WB273113
Sliding Mouse Tray For Global Industrial™ Mobile Computer Cabinets, Black
|
Questions & Answers (0)
Product Description
Add this sliding mouse tray to either side of your keyboard drawer for a convenient and ergonomic placement of your mouse. 9-1/2"W x 7-1/2"D. Black powder coat finish. Frame consists of: 24-gauge panels, 19-gauge sliding keyboard/mouse tray.
PRICE
$62.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-1/2 in |
| Depth | 7-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Mouse Tray |
| Material | Steel |
| Description | Sliding Mouse Tray |
| Color | Black |
| Manufacturers Part Number | 273113 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |