Clearance
x

Take 15% off your entire order!

Offer applied at checkout

3M™ 4032 Double Coated Urethane Foam Tape 1" x 72 Yds. 31 Mil Off White - Pkg Qty 9

3M™ 4032 Double Coated Urethane Foam Tape 1" x 72 Yds. 31 Mil Off White - Pkg Qty 9

Item #: WBB34613

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

$150.95 ea.

Price: $1,358.55 / Pkg of 9

$226.42/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

3M™ 4492W Double Coated Polyethylene Foam Tape 1" x 72 Yds. 31 Mil White - Pkg Qty 9

3M™ 4492W Double Coated Polyethylene Foam Tape 1" x 72 Yds. 31 Mil White - Pkg Qty 9

Free Shipping

3M™ 4026 Double Coated Urethane Foam Tape 1" x 36 Yds. 62 Mil Natural - Pkg Qty 9

3M™ 4026 Double Coated Urethane Foam Tape 1" x 36 Yds. 62 Mil Natural - Pkg Qty 9

Free Shipping

3M™ 4026 Double Coated Urethane Foam Tape 1" x 1" 62 Mil Natural - 1000 Squares/Case

3M™ 4026 Double Coated Urethane Foam Tape 1" x 1" 62 Mil Natural - 1000 Squares/Case

Free Shipping

3M™ 4056 Double Coated Urethane Foam Tape 1" x 36 Yds. 62 Mil Black - Pkg Qty 9

3M™ 4056 Double Coated Urethane Foam Tape 1" x 36 Yds. 62 Mil Black - Pkg Qty 9

Free Shipping

3M™ 4032 Double Coated Urethane Foam Tape 1" x 72 Yds. 31 Mil Off White - 9 Rolls/Case

3M™ Double Coated Urethane Foam Tape 4032 is a 1/32 in. thick tape manufactured with 3M™ Adhesive 100 for a strong, permanent bond that works well with the open cell foam structure to produce high shear strength. This tape offers an ideal solution for a wide selection of bonding issues on various surfaces. This includes both interior and exterior applications where the tape will be protected from the environment. This tape features a conformable foam and adhesive combination which provides long-term holding at temperatures up to 220° F (104° C). By using a robust, green plaid, densified kraft paper liner, this tape provides you with reliable performance for industrial applications, such as die-cutting and automated dispensers. The liner also helps reduce edge roll and protects the tape from humidity extremes.

Details:
  • Off-white, 0.031 in. (0.8 mm) open-cell, flexible urethane foam carrier
  • High shear adhesive with high temperature resistance
  • Durable foam is ideal for interior mounting applications
  • Ideal for bonding, attaching, and mounting
  • The foam dampens and prevents vibration

Recommended Applications:
  • General interior and exterior mounting applications where the tape will be protected from the environment
  • Mount interior signs and nameplates
  • Mounting dispensers and air fresheners
  • Bond acoustic panels to walls
  • Attach wire clips to various surfaces
  • Mount corner protectors


Weights & Dimensions

  • Density 20 lbs per Cu. Ft. lbs/ft³
  • Width 1 in
  • Tensile Strength 240 lb/in
  • Core Size 3 in
  • Length 72 yd
  • Thickness 31 mil
  • Size 1" x 72 yd 1/32"

Product Details

  • Add On Type Acrylic
  • Description 3M™ Double Coated Urethane Foam Tape 4032
  • Type Double Sided Foam Tape
  • Brand 3M
  • Package Quantity 9
  • Tape Duty Light
  • Material Urethane Foam, Kraft Paper Liner
  • Manufacturers Part Number 7000048486
  • Color Family Off White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M™ 4032 Double Coated Urethane Foam Tape 1" x 72 Yds. 31 Mil Off White - Pkg Qty 9

3M™ 4032 Double Coated Urethane Foam Tape 1" x 72 Yds. 31 Mil Off White - Pkg Qty 9

Item #: WBB34613

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant