Take 15% off your entire order!

Offer applied at checkout

Ice-Brix™ 6 oz. Cold Packs - 6" x 4" x 3/4", 96/Case

Ice-Brix™ 6 oz. Cold Packs - 6" x 4" x 3/4", 96/Case

Item #: WBB39918

(1)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $51.95

Save $2.60 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $51.95 ea.
  • Buy 2-5 $47.95 ea.
  • Buy 6+ $44.95 ea.

Quantity

Customers Also Viewed

Ice-Brix™ 12 oz. Cold Packs - 6" x 6" x 1", 48/Case

Ice-Brix™ 12 oz. Cold Packs - 6" x 6" x 1", 48/Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Re-Freez-R-Brix™ 15 oz. Cold Bricks - 4-1/2" x 4" x 1-1/2", 24/Case

Re-Freez-R-Brix™ 15 oz. Cold Bricks - 4-1/2" x 4" x 1-1/2", 24/Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Re-Freez-R-Brix™ 31 oz. Cold Bricks - 9" x 4" x 1-1/2", 6/Case

Re-Freez-R-Brix™ 31 oz. Cold Bricks - 9" x 4" x 1-1/2", 6/Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ice-Brix™ 24 oz. Cold Packs - 8" x 6" x 1-1/4", 24/Case

Ice-Brix™ 24 oz. Cold Packs - 8" x 6" x 1-1/4", 24/Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Insulated Shipping Kit, 12" x 10" x 9"

Insulated Shipping Kit, 12" x 10" x 9"

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Insulated Shipping Kit - Reusable & Recyclable, 9-1/2" x 9-1/2" x 7"

Insulated Shipping Kit - Reusable & Recyclable, 9-1/2" x 9-1/2" x 7"

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Insulated Shipping Kit, 13" x 13" x 12-1/2"

Insulated Shipping Kit, 13" x 13" x 12-1/2"

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Insulated Shipping Kit, 8" x 6" x 9"

Insulated Shipping Kit, 8" x 6" x 9"

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Heavy-Duty 2" Packaging Tape Dispenser With Adjustable Tape Brake

Global Industrial™ Heavy-Duty 2" Packaging Tape Dispenser With Adjustable Tape Brake

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Cardboard Corrugated Boxes 8" x 6" x 4" 200#/ECT-32 - Pkg Qty 25

Cardboard Corrugated Boxes 8" x 6" x 4" 200#/ECT-32 - Pkg Qty 25

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Heavy-Duty Cardboard Corrugated Boxes 8" x 8" x 8" 275#/ECT-44 - Pkg Qty 25

Heavy-Duty Cardboard Corrugated Boxes 8" x 8" x 8" 275#/ECT-44 - Pkg Qty 25

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Heavy-Duty Double Wall Cardboard Corrugated Boxes 12" x 12" x 6" 275#/ECT-48 - Pkg Qty 15

Heavy-Duty Double Wall Cardboard Corrugated Boxes 12" x 12" x 6" 275#/ECT-48 - Pkg Qty 15

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Heavy-Duty Cardboard Corrugated Boxes 14" x 12" x 10" 275#/ECT-44 - Pkg Qty 25

Heavy-Duty Cardboard Corrugated Boxes 14" x 12" x 10" 275#/ECT-44 - Pkg Qty 25

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ice-Brix™ 6 oz. Cold Packs - 6" x 4" x 3/4", 96/Case

Keep perishables at constant and desirable temperature for days or extend your shipping times. The ultimate in refrigerant packs.

  • Leak proof, reusable and economical to use
  • Specially formulated with food safe, non-toxic materials that stay colder than ice
  • Tested and shown to be the coldest and best gel refrigerant available


Product Specifications

  • BRANDIce-Brix™
  • COLOR FINISHWhite, Blue
  • CONSTRUCTIONPlastic
  • MANUFACTURERS PART NUMBERIB6BPD
  • PACKAGE QUANTITY96
  • WEIGHT6 oz.
  • TYPECold Packs
  • BAG SIZE (L x W x H)6 x 4 x 3/4"
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: June 02, 2012

    Perfect fit
    Your review:
    I make car seat coolers and use the Ice-Brix for the cooling element. Each car seat cooler has 6 Ice-brix packs. I live in Arizona and the sun beats down fiercely here. On Sunday, I decided to test how long the cooler kept the car seat cool. Amazingly enough, it lasted from 8:30 am until 6:30 pm. No burning hot metal. Yeah!!! www.etsy.com/people/marvelouslymadecre8s
Product Q & A

There are no questions for this product.

Popular item in this category

Ice-Brix™ 8 oz. Cold Packs - 6" x 4" x 3/4", 72/Case

Item #: B39919

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Usually ships in 1 to 4 days

$50.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Global Industrial™ Heavy-Duty 2" Packaging Tape Dispenser With Adjustable Tape Brake

$11.00

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Cardboard Corrugated Boxes 8" x 6" x 4" 200#/ECT-32 - Pkg Qty 25

$13.50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ice-Brix™ 6 oz. Cold Packs - 6" x 4" x 3/4", 96/Case

Ice-Brix™ 6 oz. Cold Packs - 6" x 4" x 3/4", 96/Case

Item #: WBB39918

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant