Global Industrial
Model # :WB504413A
Global Industrial Additional Shelf, Extra Heavy Duty Rack, No Deck, 96"W x 24"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Add another level to your bulk rack for more storage space. Includes one pair of Z-form beams and 6 deck supports. Beams are made with 3-1/2"H x 12 gauge Z-formed steel for extra strength. Features three large 1" hooks on each end for positive connection to uprights. Deck supports provide added strength and support for greater capacity. Easily attaches to beams for tool-free installation. Gray powder coat finish.
PRICE
$99.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 24 in |
Product Details
| Assembly Required | Yes |
| Style | Additional Level |
| Type | Additional Level |
| Shelf Type | Double Rivet Z Beam |
| Shelf Capacity | 2150 lbs |
| Deck Type | No Deck |
| Color | Gray |
| Manufacturers Part Number | 504413A |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year Limited |