Interion by Global Industrial
Model # :WB248625
Interion® Fabric Headrest for Highback Office Chairs
|
Questions & Answers (0)
Product Description
WEB MESH HIGHBACK CHAIRS
Provides head and neck support. Fabric padding for added comfort. Easily attaches to Web Mesh Highback Chairs (Models 248622 & 248623). Easy Assembly. Brand is Interion® By Global Industrial. 2 Year Limited Warranty.
Provides head and neck support. Fabric padding for added comfort. Easily attaches to Web Mesh Highback Chairs (Models 248622 & 248623). Easy Assembly. Brand is Interion® By Global Industrial. 2 Year Limited Warranty.
PRICE
$21.25
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-1/4 in |
| Depth | 1-1/2 in |
| Height | 7-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Accessory |
| Frame Color Family | Silver |
| Color | Black |
| Accessory Type | Headrest |
| Stackable | No |
| Material | Fabric/Plastic |
| Description | Fabric Headrest for Highback Office Chairs |
| Package Quantity | 1 |
| Arm Type | Armless |
| Manufacturers Part Number | 248625 |
| Seat Material | Fabric |
| Brand | Interion by Global Industrial |
Warranty
| Warranty | 2 yr |