Take 15% off your entire order!

Offer applied at checkout

+

Interion® Pre-Configured Office Cubicle - 6'W x 6'D x 60"H - Add-On Kit - Blue

Interion® Pre-Configured Office Cubicle - 6'W x 6'D x 60"H - Add-On Kit - Blue

Item #: WB236649BL

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Blue
  • Gray

Blue

Frequently Purchased Together

  • Interion® Pre-Configured Office Cubicle - 6'W x 6'D x 60"H - Starter Kit - Blue

    $874.95

  • Interion® 60" Desk Cherry

    $194.95

  • Interion® 2 Drawer Pedestal File/File - Black

    $205.95

Price: $624.95

$104.16 / month suggested monthly payments with 6 mo. special financing on the purchase of $624.95 or save 5% on purchase.

Quantity

Customers Also Viewed

Interion® Pre-Configured Cubicle Partitioned Office
6W x 6D x 5H Add-On Blue Fabric
Blue partition panels help reduce noise, create privacy & use space efficiently. Use Interion® By Global Industrial Pre-Configured Partitioned Offices to create private office spaces, cubicles, reception stations and call centers for any office environment. Panels are flame retardant to meet the California 117 flammability standard. 1-5/8 thick fabric upholstered panel features an interior engineered wood (MDF) frame and honeycomb core covered with heavy tackable liner for structural strength and support. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Partitioned Office includes five 3' panels and necessary hardware. Partition panels include adjustable leveling feet that are ideal for uneven surfaces. Easy assembly. 1 Year Limited Warranty.

Product Specifications

  • WIDTH INCHES72
  • DEPTH INCHES72
  • HEIGHT INCHES60
  • COLOR FINISHBlue
  • ASSEMBLYUnassembled
  • BRANDInterion® By Global Industrial
  • CONSTRUCTIONFabric Panels / Wood Frame / Steel Connectors
  • DESCRIPTIONPre-Configured Partitioned Office
  • FRAME COLORBlack
  • MODEL236649BL
  • STYLEAdd-On Kit
  • THICKNESS INCHES1-5/8
  • PARTITION STYLENon-Powered Without Base
  • Base Model Number236649
  • TYPEPre-Configured Cubicles
  • PARTITION TYPEStandard Panel
  • CAL 117Yes
  • WINDOWNo
  • PANEL FEATUREFull Fabric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Interion® Pre-Configured Office Cubicle - 6'W x 6'D x 72"H - Add-On Kit - Blue

Item #: 236650BL

Not Yet Rated

Available on or around 03/01/2021

$740.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Interion® Pre-Configured Office Cubicle - 6'W x 6'D x 60"H - Add-On Kit - Blue

Interion® Pre-Configured Office Cubicle - 6'W x 6'D x 60"H - Add-On Kit - Blue

Item #: WB236649BL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Interion® Pre-Configured Office Cubicle - 6'W x 6'D x 60"H - Add-On Kit - Blue
    Interion® Pre-Configured Office Cubicle - 6'W x 6'D x 60"H - Add-On Kit - Blue
    Interion® Pre-Configured Office Cubicle - 6'W x 6'D x 60"H - Add-On Kit - Blue
    Interion® Pre-Configured Office Cubicle - 6'W x 6'D x 60"H - Add-On Kit - Blue
    Interion® Pre-Configured Office Cubicle - 6'W x 6'D x 60"H - Add-On Kit - Blue
    Interion® Pre-Configured Office Cubicle - 6'W x 6'D x 60"H - Add-On Kit - Blue
    Interion® Pre-Configured Office Cubicle - 6'W x 6'D x 60"H - Add-On Kit - Blue
    Interion® Pre-Configured Office Cubicle - 6'W x 6'D x 60"H - Add-On Kit - Blue
    Interion® Pre-Configured Office Cubicle - 6'W x 6'D x 60"H - Add-On Kit - Blue
    Interion® Pre-Configured Office Cubicle - 6'W x 6'D x 60"H - Add-On Kit - Blue
    Interion® Pre-Configured Office Cubicle - 6'W x 6'D x 60"H - Add-On Kit - Blue
    Interion® Pre-Configured Office Cubicle - 6'W x 6'D x 60"H - Add-On Kit - Blue
    Interion® Pre-Configured Office Cubicle - 6'W x 6'D x 60"H - Add-On Kit - Blue
    Interion® Pre-Configured Office Cubicle - 6'W x 6'D x 60"H - Add-On Kit - Blue
    Interion® Pre-Configured Office Cubicle - 6'W x 6'D x 60"H - Add-On Kit - Blue
    Interion® Pre-Configured Office Cubicle - 6'W x 6'D x 60"H - Add-On Kit - Blue
    Interion® Pre-Configured Office Cubicle - 6'W x 6'D x 60"H - Add-On Kit - Blue
    Interion® Pre-Configured Office Cubicle - 6'W x 6'D x 60"H - Add-On Kit - Blue
    Interion® Pre-Configured Office Cubicle - 6'W x 6'D x 60"H - Add-On Kit - Blue
    Interion® Pre-Configured Office Cubicle - 6'W x 6'D x 60"H - Add-On Kit - Blue
    Interion® Pre-Configured Office Cubicle - 6'W x 6'D x 60"H - Add-On Kit - Blue
    Interion® Pre-Configured Office Cubicle - 6'W x 6'D x 60"H - Add-On Kit - Blue
    Interion® Pre-Configured Office Cubicle - 6'W x 6'D x 60"H - Add-On Kit - Blue
    Interion® Pre-Configured Office Cubicle - 6'W x 6'D x 60"H - Add-On Kit - Blue
    Interion® Pre-Configured Office Cubicle - 6'W x 6'D x 60"H - Add-On Kit - Blue
    Interion® Pre-Configured Office Cubicle - 6'W x 6'D x 60"H - Add-On Kit - Blue
    Interion® Pre-Configured Office Cubicle - 6'W x 6'D x 60"H - Add-On Kit - Blue
    Interion® Pre-Configured Office Cubicle - 6'W x 6'D x 60"H - Add-On Kit - Blue
    Interion® Pre-Configured Office Cubicle - 6'W x 6'D x 60"H - Add-On Kit - Blue
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant