Starter Kit Includes:
- (2) 4'W x 6'H Panels
- (5) 5'W x 5'H Panels
- Necessary Hardware
Model # :WB236628BL
Weights & Dimensions
| Width | 96 in |
| Depth | 120 in |
| Height | 72 in |
| Thickness | 1-3/4 in |
Product Details
| Assembly Required | Yes |
| Type | Full Fabric |
| Frame Color Family | Black |
| Color | Blue |
| Style | Starter Kit |
| Material | Fabric Panels / Wood Frame / Steel Connectors |
| Description | Pre-Configured Partitioned Office |
| Window | No |
| Collection | Traditional |
| Partition Style | Non-Powered Without Base |
| Partition Type | Standard Panel |
| Brand | Interion by Global Industrial |
Compliance & Certifications
| CAL 117 Certified | Yes |