take 10% off our everday low prices!

Offer applied at final checkout

Minicade Barricade Sign Stand 36"H With 2 Panel 2 Sheetings

Minicade Barricade Sign Stand 36"H With 2 Panel 2 Sheetings

Item #: WB442381WH

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $51.95

Save $2.60 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $51.95 ea.
  • Buy 5+ $44.95 ea.

Quantity

Customers Also Viewed

NARROWCADE FOLDING TRAFFIC BARRICADES / SIGN STANDS
36"H Sign Stand with Sheeting
Block off hazards or direct traffic with these barricades and sign stands. Compact design is great for indoor or outdoor environments, while providing compact storage. These small folding barricades can be used in narrow walkways, hallways, driveways, sidewalks and more. Sign stands are stackable to put up multiple units together for transportation. Built-in brackets accept Optional Flashing Lights (sold separately). NCHRP 350 compliant. Federal Highway Administration Approved. Measures 13"W x 3"D when folded. Includes two 12" x 24" engineer grade reflective striped sheets.

Product Specifications

  • WIDTH INCHES13
  • HEIGHT INCHES36
  • COLOR FINISHWhite
  • BRANDPlasticade Products
  • DESCRIPTIONTwo Panel/Two Sheeting
  • ASSEMBLYAssembled
  • CONSTRUCTIONPlastic
  • MANUFACTURERS PART NUMBER155WHITE-HT12EG-2
  • PACKAGE QUANTITY2
  • STYLEWith Reflective Striped Sheet
  • WEIGHT LBS10
  • PANEL WIDTH INCHES12
  • PANEL LENGTH INCHES24
  • TYPEBarricade Sign Stand
  • MODEL442381WH
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Minicade Barricade Sign Stand 36"H With 2 Panel 2 Sheetings

Item #: WB442381WH

Not Yet Rated

Usually ships in 7 to 10 days

$51.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Minicade Barricade Sign Stand 36"H With 2 Panel 2 Sheetings

Minicade Barricade Sign Stand 36"H With 2 Panel 2 Sheetings

Item #: WB442381WH

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top