Plasticade® Fastener Kit Box For Hydrocade Fence, Gray
Write a Review
|
Questions & Answers (0)
Product Description
The Hydrocade Fence Fastener Kit securely connects fence panels to Hydrocade barricades for added height, safety, and containment. Each kit includes durable fasteners designed for quick, tool-free installation and removal. Perfect for job sites, crowd management, and restricted access zones, the system maintains alignment and stability even in high-traffic environments. Compatible with Hydrocade fence posts and panels, this kit ensures a reliable, professional finish for temporary fencing applications. Built to last and easy to reuse - made in the USA for dependable field performance.
PRICE
$10.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 |
| Width | 3 |
| Height | 3 in |
| Weight | 1 lbs |
Product Details
| Interlocking | No |
| Type | Barricade Accessories |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 573-KIT |
| Brand | Plasticade Products |