Plasticade® Wrench for Hydrocade Drain Plug, Gray
Write a Review
|
Questions & Answers (0)
Product Description
The Hydrocade Wrench is designed specifically for easy filling and draining of Hydrocade barricades. Built from durable steel, it fits both 3/4" and 2" bungs for secure installation and removal. The ergonomic handle offers excellent grip and leverage, reducing setup time in the field. Ideal for contractors, DOT crews, and event managers, this wrench ensures a tight seal to prevent leaks and maintain water weight stability. Compact, lightweight, and built tough - it's the must-have tool for efficient Hydrocade setup and maintenance.
PRICE
$36.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-5/16 |
| Width | 2-5/16 |
| Height | 11 in |
| Weight | 1 lbs |
Product Details
| Interlocking | No |
| Type | Barricade Accessories |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | HYD-WRENCH |
| Brand | Plasticade Products |