Take 15% off your entire order!

Offer applied at checkout

+

Rubbermaid® Lobby Pro® Upright Dust Pan FG253100BLA - Pkg Qty 6

Rubbermaid® Lobby Pro® Upright Dust Pan FG253100BLA - Pkg Qty 6

Item #: WB240774

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$21.00 ea.

Price: $126.00 / Pkg of 6

Save $6.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Rubbermaid® Lobby Pro Upright Dust Pan FG253100BLA

Lobby dust pan makes cleaning and picking up waste easy and safe. Ideal for use in malls, restaurants and lobbies. Includes yoke and handle assembly with stronger and quieter hinge pins. Upright dust pan features durable wheels and wear pads on the back. Built-in-handle lets you empty without touching dustpan bottom. Pan measures 12-3/4" L x 11-1/4" W. x 5" H. Handle length is 30"L.

Product Specifications

  • LENGTH INCHES37
  • WIDTH INCHES12-3/4
  • DEPTH INCHES11-1/4
  • COLOR FINISHBlack
  • BRANDRubbermaid® Commercial
  • CONSTRUCTIONPlastic
  • DESCRIPTIONUpright Dust Pan
  • HANDLE MATERIALMetal
  • MANUFACTURERS PART NUMBERFG253100BLA
  • PACKAGE QUANTITY6
  • STYLELobby
  • TYPEOpen Lid
  • REFERENCE # 2531
  • Base Model Number240774
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

You might be interested in this similar product

Global Industrial™ 13"W Lobby Upright Dust Pan

Item #: 261727

(6)

Ships same day.

$11.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubbermaid® Lobby Pro® Upright Dust Pan FG253100BLA - Pkg Qty 6

Rubbermaid® Lobby Pro® Upright Dust Pan FG253100BLA - Pkg Qty 6

Item #: WB240774

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Rubbermaid® Lobby Pro® Upright Dust Pan FG253100BLA - Pkg Qty 6
    Rubbermaid® Lobby Pro® Upright Dust Pan FG253100BLA - Pkg Qty 6
    Rubbermaid® Lobby Pro® Upright Dust Pan FG253100BLA - Pkg Qty 6
    Rubbermaid® Lobby Pro® Upright Dust Pan FG253100BLA - Pkg Qty 6
    Rubbermaid® Lobby Pro® Upright Dust Pan FG253100BLA - Pkg Qty 6
    Rubbermaid® Lobby Pro® Upright Dust Pan FG253100BLA - Pkg Qty 6
    Rubbermaid® Lobby Pro® Upright Dust Pan FG253100BLA - Pkg Qty 6
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant