Remco 6350 Utility Dust Pan, Charcoal Gray
Write a Review
|
Questions & Answers (0)
Product Description
This non-food grade dustpan is a great alternative to more costly hygienic dustpans. It helps clean up after spills to ensure a clean working area.
PRICE
$10.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-7/64 in |
| Depth | 12-13/64 in |
| Height | 4-7/64 in |
| Weight | 0.5 lbs |
Product Details
| Temperature Range | 183 °F |
| Material | Polypropylene |
| Color | Gray |
| Manufacturers Part Number | 6350 |
| Brand | Remco |
Compliance & Certifications
| Certifications | Not FDA Compliant |