O-Cedar Commercial MaxiPlus® Lobby Dust Pan, Assembled 4/Case - 96208-4 - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
New ultra thin edge makes sweeping up particles quick and easy. New Easy-Lock handle securely locks handle in upright position; truly "hands free" emptying. New reinforced yoke eliminates cracking from repeated downward measure to unlock handle. Swivel hang cap on handle allows product to be hung in any direction to best utilize space.
PRICE
$155.80 Sold in packages of 4 / $38.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 38 in |
| Width | 13 in |
| Height | 11 in |
| Weight | 1 lbs |
Product Details
| Type | Open Lid |
| Material | Plastic |
| Package Quantity | 4 |
| Color | Red |
| Manufacturers Part Number | 96208-4 |
| Brand | O-Cedar Commercial |