Cambro 1216FF186 - Tray Fast Food 12" x 16", Navy Blue
This Fast Food Tray is perfect for self-serve and quick-serve dining in schools, colleges or restaurants. This Fast Food Tray features highly durable, long lasting polypropylene construction. An attractively textured surface hides scratches and keeps trays looking clean. 12"L x 16"W. Sold in quantities of 24.
Cambro 1216FF186 - Tray Fast Food 12" x 16", Navy Blue - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$112.56 Sold in packages of 24 / $4.69 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 16 in |
Product Details
| Type | Fast Food Tray |
| Package Quantity | 24/Case Pack Each |
| Color | Blue |
| Manufacturers Part Number | 1216FF186 |
| Shape | Rectangular |
| Brand | Cambro |