Global Industrial
Model # :WB245658
Global Industrial Fan Dolly for 1-1/2" To 2-1/4" Dia. Pedestal Fans
|
Questions & Answers (0)
Product Description
This dolly converts pedestal fans into mobile floor fans for easy portability from site to site. Dolly is made of 1" x 2" x 18 ga tubular steel legs on 16 centers. Two 6" x 1-1/2" non-marring rubber wheels with bolt-on plastic hub allow easy mobility when pedestal fan is tilted. Fan dolly includes post collar and bracket to easily fit onto 1-1/2" to 2-1/4" dia. pedestal columns with 28" diameter or smaller base. Hardware included.
PRICE
$48.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 245658 |
| Type | Pedestal Wheel Kit |
| For Use With | Pedestal Fans |
| Material | Steel |
| Color | Black |
| Brand | Global Industrial |