take 10% off our everday low prices!

Offer applied at final checkout

+

Fasco Centrifugal Blower, B24220, 115 Volts 2600 RPM

Fasco Centrifugal Blower, B24220, 115 Volts 2600 RPM

Item #: WBB187583

(2)

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $74.95

Save $3.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Fasco Centrifugal Blower - 115 Volts 2600 RPM
  • Features Sleeve Bearings
  • Made in the USA


Product Specifications

  • BRANDFasco
  • MAXIMUM AIRFLOW CFM135
  • RPM2600
  • VOLTAGE115
  • PHASE1
  • HERTZ (HZ)50/60
  • AMPS1.3
  • BEARING TYPESleeve
  • LISTING, RATING, CERTIFICATIONUL and CSA
  • MANUFACTURER'S PART NUMBERB24220
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: ray

    Date: January 14, 2017

    perfect
    Your review:
    just like the one that was 20 yrs. old perfect fit runs queit and only a hundred bucks -thanks again
    Pros:
    came in 2 days
    Cons:
    none
  • Reviewer: David

    Date: September 11, 2016

    Powerful Fan
    Your review:
    Powerful fan moves a lot of air. I used one of these 2 years ago to cool a Variable Frequency Drive unit that started to overheat due to an internal fan failure. I haven't had any more overheating since. I have another VFD to install so I'm adding this fan during the install to keep it cool.
    Pros:
    A lot of air movement. Draws very little current.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Fasco Centrifugal Blower, 50755-D500, 115 Volts 1600 RPM

Item #: WBB187583

Not Yet Rated

Usually ships in 2 to 5 days

$97.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fasco Centrifugal Blower, B24220, 115 Volts 2600 RPM

Fasco Centrifugal Blower, B24220, 115 Volts 2600 RPM

Item #: WBB187583

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Fasco Centrifugal Blower, B24220, 115 Volts 2600 RPM
    Fasco Centrifugal Blower, B24220, 115 Volts 2600 RPM
    Fasco Centrifugal Blower, B24220, 115 Volts 2600 RPM
    Fasco Centrifugal Blower, B24220, 115 Volts 2600 RPM
    Fasco Centrifugal Blower, B24220, 115 Volts 2600 RPM
    Fasco Centrifugal Blower, B24220, 115 Volts 2600 RPM

    Be the first to know about our special deals and events!

    Top