- Features Sleeve Bearings. The discharge (exhaust) dimension is 2-3/4 wide by 2-1/4 high. The mounting holes are 3-1/2 x 3 on center.
- Made in the USA
Fasco Centrifugal Blower, B75, 115 Volts 3000 RPM
|
Questions & Answers (0)
Product Description
Fasco Centrifugal Blower - 115 Volts 3000 RPM
PROMOTIONAL PRICE
$143.96was $209.95
Save $65.99 (31%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Bearing Type | Sleeve |
| RPM | 3000 rpm |
| CFM | 75 CFM |
| Hertz | 60 Hz |
| Amperage | 0.59 A |
| Voltage | 115 V |
| CFM High | 75 CFM |
| Phase | 1 |
| Manufacturers Part Number | B75 |
| Indoor/Outdoor | Indoor |
| Brand | Fasco |
| Max Airflow | 75 CFM |
Compliance & Certifications
| Certifications | UL and CSA |