Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Lid for 1/2 Cu. Yd. Plastic Recycling Tilt Truck, Gray

Global Industrial™ Lid for 1/2 Cu. Yd. Plastic Recycling Tilt Truck, Gray

Item #: WB984612

(9)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $141.95

Save $7.10 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $141.95 ea.
  • Buy 3+ $134.95 ea.

Quantity

Customers Also Viewed

Domed Lid helps control odors and protect cargo. Fits snug and allows access to contents without removal. Comes in gray only.

  • LENGTH INCHES 46.5
  • WIDTH INCHES 31
  • HEIGHT INCHES 6.5
  • CAPACITY CUBIC YARDS 0.50
  • CAPACITY LBS --
  • COLOR FINISH Gray
  • ASSEMBLY Assembled
  • CONSTRUCTION Plastic
  • LIMITED WARRANTY YEARS 1 Year
  • OVERALL HEIGHT INCHES 36 With Handle
  • TYPE Hinged Plastic Lid
  • BRAND Global Industrial
Customer Review

4.5

  • 5 Star

    7
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    1

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: LEONARD

    Date: September 11, 2020

    Amazing
    Your review:
    Great product
  • Reviewer: NICHOLAS

    Date: February 14, 2020

    Useless lid
    Your review:
    The lid is great but the cart buckled and spread on first use which in turn doesn’t allow the lid to fit anymore making it useless.
  • Reviewer: Anonymous

    Date: June 21, 2018

    dump cart
    Your review:
    mad my staff very happy
  • Reviewer: Anonymous

    Date: August 30, 2017

    received product
    Your review:
    We got what we ordered and very timely manner.
  • Reviewer: Anonymous

    Date: July 11, 2016

    gondola lid
    Your review:
    The lid for the gondola I ordered works very well.
  • Reviewer: Anonymous

    Date: August 15, 2013

    Great product
    Your review:
    item is well made and fits the trash bin perfectly..
  • Reviewer: Anonymous

    Date: May 14, 2013

    Great Lid
    Your review:
    Fits the cart well, easy to handle lightweight
  • Reviewer: Anonymous

    Date: September 30, 2011

    disappointed
    Your review:
    Lid does not fit properly, and falls off when ever you attempt to open it. ***Global Management Comment: We will inspect to make sure it meets our specifications.***
  • Reviewer: Anonymous

    Date: September 09, 2011

    Gray Lid for Gray and Recycling Blue 1/2 Cubic Yar
    Your review:
    Excellent product
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Lid for 1/2 Cu. Yd. Plastic Recycling Tilt Truck, Gray

Global Industrial™ Lid for 1/2 Cu. Yd. Plastic Recycling Tilt Truck, Gray

Item #: WB984612

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Lid for 1/2 Cu. Yd. Plastic Recycling Tilt Truck, Gray
    Global Industrial™ Lid for 1/2 Cu. Yd. Plastic Recycling Tilt Truck, Gray
    Global Industrial™ Lid for 1/2 Cu. Yd. Plastic Recycling Tilt Truck, Gray
    Global Industrial™ Lid for 1/2 Cu. Yd. Plastic Recycling Tilt Truck, Gray
    Global Industrial™ Lid for 1/2 Cu. Yd. Plastic Recycling Tilt Truck, Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant