take 10% off our everday low prices!

Offer applied at final checkout

Stock Pot 18.0 Qt (17.0 L)

Stock Pot 18.0 Qt (17.0 L)

Item #: WBB208205

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $144.95

Save $7.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Intrigue Professional is a commercial line of heavy-duty stainless steel cookware. European styling with combinations of satin and mirror finishes make Intrigue ideal for kitchen or demonstration cooking. Tall and narrow shape allows liquids to bubble up through the food, extracting maximum flavor. Ideal for use with Vollrath® induction ranges. Heavy-duty 18-8 (EU 18-10) stainless steel construction. Heavy-duty stainless steel loop handles. Mirror finish ° great look and easy clean-up. Oven and dishwasher safe. Indicates satin finish inside. Limited Lifetime Warranty. 10-15/16" diameter. 18 quart capacity.

Product Specifications

  • BRANDVollrath®
  • MANUFACTURERS PART NUMBER47722
  • DESCRIPTIONIntrigue Stainless Steel Stock Pots, 10-15/16 Dia. x 10-15/16 D in.

  • DEPTH INCHES10-15/16
  • DIAMETER INCHES10-15/16
  • CAPACITY QUARTS18
  • CONSTRUCTION18-8 (EU-18-10) Stainless Steel
  • PACKAGE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Accessories
18 Qt (17.0 L) Brazier

$215.95

Sauce Pan 3.2 Qt (3.0 L)

$60.95

9.4 Inch (24 Cm) Fry Pan

$55.95

Popular item in this category

Stock Pot 12.0 Qt (11.4 L)

Item #: WBB208205

Not Yet Rated

Usually ships in 5 to 8 days

$106.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stock Pot 18.0 Qt (17.0 L)

Stock Pot 18.0 Qt (17.0 L)

Item #: WBB208205

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top