take 10% off our everday low prices!

Offer applied at final checkout

Colander 5 Qt - Pkg Qty 6

Colander 5 Qt - Pkg Qty 6

Item #: WBB209104

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$14.75 ea.

Price: $88.50 / Pkg of 6

Save $4.42 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Colander 5 Qt

Constructed of stainless steel. Welded stainless steel handle. Helper hook attaches to side of pot. Ideal for cooking and draining spaghetti portions. Hole size: 1/8" (.32 cm) Diameter. Stainless Steel finish. 5 quart capacity. Sold in package quantity of 6. Priced each.

Product Specifications

  • BRANDVollrath®
  • MANUFACTURER PART NUMBER47965
  • DESCRIPTIONColander
  • DEPTH INCHES3-3/4
  • CONSTRUCTIONStainless Steel
  • CAPACITY5 Qt.
  • COLORStainless Steel
  • PACKAGE QUANTITY6
  • DIAMETER INCHES11-1/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Vollrath Colander 3 Qt - Pkg Qty 6

Item #: WBB209104

(1)

Usually ships in 5 to 8 days

$63.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Colander 5 Qt - Pkg Qty 6

Colander 5 Qt - Pkg Qty 6

Item #: WBB209104

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top