Winco MST-6D Double Mesh, 6-1/4" Diameter, Stainless Steel - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
6 1/4" Medium Double Mesh Strainer.
PRICE
$98.40 Sold in packages of 12 / $8.20 ea
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 6-1/4 in |
Product Details
| Manufacturers Part Number | MST-6D |
| Material | Stainless Steel |
| Package Quantity | 12 |
| Description | Double Mesh |
| Brand | Winco |