Vollrath® 12x18x1/2" Tan Cutting Board - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Maximize your HACCP program. High-density non-porous surface will not stain or absorb juices. Color-coded system reduces risk of foodborne illness resulting from cross-contamination. Ideal system for maximizing HACCP program. 1/2" (1.3 cm) thick. Separate rack available. Tan finish. Sold in package quantity of 6. Priced each.
PRICE
$293.70 Sold in packages of 6 / $48.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 12 in |
| Thickness | 1/2 in |
Product Details
| Material | Plastic |
| Package Quantity | 6 |
| Description | Color-Coded Cutting Boards, 1/2 Inch Thick, 12In X 18In., Tan |
| Color | Tan |
| Manufacturers Part Number | 5200060 |
| Brand | Vollrath |