take 10% off our everday low prices!

Offer applied at final checkout

Full 1-1/4"D Pan With Steelcoat X3™ - Pkg Qty 6

Full 1-1/4"D Pan With Steelcoat X3™ - Pkg Qty 6

Item #: WBB209374

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$66.95 ea.

Price: $401.70 / Pkg of 6

Save $20.09 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

More Durable Than Ever. Constructed of 22 gauge, 300 series stainless steel. Dramatic black interior enhances both cold and hot food presentations. Triple bonded layer coating is the finest available. Cook, serve and display in the same pan. Interior surface is stain resistant. Temperature tolerance of -20° to 450°F (-28° to 230°C). Dishwasher safe. Not for use with metal utensils. Full pan size. 3.9 quart capacity. Sold in package quantity of 6. Priced each.

Product Specifications

  • CAPACITY QUARTS3.9
  • MANUFACTURER PART NUMBER70012
  • DEPTH INCHES1-1/2
  • PACKAGE QUANTITY6/Case
  • CONSTRUCTIONStainless Steel
  • PAN SIZEFull Pan
  • BRANDVollrath®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Full 4"D Pan With Steelcoat X3™ - Pkg Qty 6

Item #: WBB209374

Not Yet Rated

Usually ships in 5 to 8 days

$491.70

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Full 1-1/4"D Pan With Steelcoat X3™ - Pkg Qty 6

Full 1-1/4"D Pan With Steelcoat X3™ - Pkg Qty 6

Item #: WBB209374

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top