take 10% off our everday low prices!

Offer applied at final checkout

Vollrath® Full Super Pan 3® 90022 Pan 65mm, 2-1/2d - Pkg Qty 6

Vollrath® Full Super Pan 3® 90022 Pan 65mm, 2-1/2d - Pkg Qty 6

Item #: WBB209427

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$25.95 ea.

Price: $155.70 / Pkg of 6

Save $7.79 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath® Full Super Pan 3® 90022 Pan 65Mm, 2-1/2D

Form and Function - this changes everything. Flattened pan edges prevent bending and provide a wider grasp when removing. Stop the spilling and mess when pouring. Sturdy 22 gauge (.8 mm) 300 series stainless steel construction. Patented Angled Ramp - pull-and-lift pans with ease. Built-in anti-jam stacking lugs - separate and dry pans without any hassle. Reinforced Spouted-Shape Corners - add strength where your pan gets the most abuse. Integral frame enhances food presentation. Full pan size. 9 quart capacity. Sold in package quantity of 6. Priced each.

Product Specifications

  • CAPACITY QUARTS9
  • MANUFACTURER PART NUMBER90022
  • WIDTH INCHES12-13/16
  • SERIES300 Series Stainless Steel
  • DEPTH INCHES2-1/2
  • PACKAGE QUANTITY6
  • CONSTRUCTIONStainless Steel
  • PAN SIZEFull Size
  • BRANDVollrath®
  • LENGTH INCHES20-7/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Vollrath® 2/4 Half-Long Super Pan 3® 90522 Pan 65mm, 2-1/2d - Pkg Qty 6

Item #: WBB209427

Not Yet Rated

Usually ships in 5 to 8 days

$167.70

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Full Super Pan 3® 90022 Pan 65mm, 2-1/2d - Pkg Qty 6

Vollrath® Full Super Pan 3® 90022 Pan 65mm, 2-1/2d - Pkg Qty 6

Item #: WBB209427

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top