take 10% off our everday low prices!

Offer applied at final checkout

Hubbell ACA16345-HL Industrial Duty Cord Reel with Incandescent Hand Lamp - 16/3c x 45', Aluminum

Hubbell ACA16345-HL Industrial Duty Cord Reel with Incandescent Hand Lamp - 16/3c x 45', Aluminum

Item #: WBB212206

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $340.95

Save $17.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hubbell ACA16345-HL Industrial Duty Cord Reel with Incandescent Hand Lamp - 16/3c x 45', Aluminum

Gleason Reel® Cord Reel can be mounted to wall, ceiling or under work bench. Includes adjustable cord stop and ratchet lock to keep cord in place. Spring rewind for easy cord retraction. Simply pull cord off spool and use ratchet lock to maintain desired cable length. Pull slightly to release the ratchet and spring the cord for easy rewind. Heavy duty cast aluminum frame for strength. Durable baked polyester finish. Fully gasketed slip-ring housing. Incandescent Hand Lamp includes on/off power control switch. 16/3c x 45'.

Product Specifications

  • WIDTH INCHES13
  • DEPTH INCHES11.4
  • HEIGHT INCHES14.5
  • AMPS10
  • END FEATURECage Drop Light w/ Tap
  • CONDUCTOR QUANTITY3
  • BRANDHubbell Gleason
  • TYPEWork Light
  • CONSTRUCTIONCast Aluminum
  • COLOR FINISHYellow
  • MANUFACTURERS PART NUMBERACA16345-HL
  • DESCRIPTIONIndustrial Duty Reel w/ Incandescent Hand Lamp
  • CORD JACKETSJO
  • CORD GAUGE16/3
  • DRIVE / RETURN TYPESpring Retractable
  • CORD LENGTH45'
  • WEIGHT LBS22.9
  • CABLE/CORD/HOSE INCLUDEDYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Hubbell ACA16335-HL Industrial Duty Cord Reel with Incandescent Hand Lamp - 16/3c x 35', Aluminum

Item #: WBB212206

Not Yet Rated

Usually ships in 7 to 10 days

$346.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hubbell ACA16345-HL Industrial Duty Cord Reel with Incandescent Hand Lamp - 16/3c x 45', Aluminum

Hubbell ACA16345-HL Industrial Duty Cord Reel with Incandescent Hand Lamp - 16/3c x 45', Aluminum

Item #: WBB212206

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top