Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Filter/Lubricator A100003 for Finish Thompson Air Motors

Filter/Lubricator A100003 for Finish Thompson Air Motors

Item #: WBB215252

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $134.95

Save $6.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Finish Thompson DEFP018 40" Drum Pump Kit - Polypro Tube - SS Shaft - Air Motor - PVC Hose & Clamp

Finish Thompson DEFP018 40" Drum Pump Kit - Polypro Tube - SS Shaft - Air Motor - PVC Hose & Clamp

Action Pump Polypropylene Rotary Pump RP-90P

Action Pump Polypropylene Rotary Pump RP-90P

Global Industrial™ S56X4 Tri Sure Male Buttress to 2" Female BSP Pipe Thread

Global Industrial™ S56X4 Tri Sure Male Buttress to 2" Female BSP Pipe Thread

Global Industrial™ S70X6 European Male Buttress to 2" Female BSP Pipe Thread

Global Industrial™ S70X6 European Male Buttress to 2" Female BSP Pipe Thread

Finish Thompson DEFP019 40" Drum Pump Kit - Polypro Pump Tube with SS Shaft - 115V

Finish Thompson DEFP019 40" Drum Pump Kit - Polypro Pump Tube with SS Shaft - 115V

Action Pump FM Approved Hand Operated Rotary Drum Pump FM-81

Action Pump FM Approved Hand Operated Rotary Drum Pump FM-81

Action Pump Hand Lever Pump 3000 for Dispensing Oils and 100% Antifreeze

Action Pump Hand Lever Pump 3000 for Dispensing Oils and 100% Antifreeze

Action Pump DEF Rotary Pump ACT-DEF

Action Pump DEF Rotary Pump ACT-DEF

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Easy-Steer Drum Cradle 5" & 3" Polyolefin Wheels - For 55 Gal. Steel Drums

Global Industrial™ Easy-Steer Drum Cradle 5" & 3" Polyolefin Wheels - For 55 Gal. Steel Drums

Oil-Dri® Universal Bonded Drum Top Pads - 22" Dia. - 3.2 Gallon Capacity - 10 Pads per Bale

Oil-Dri® Universal Bonded Drum Top Pads - 22" Dia. - 3.2 Gallon Capacity - 10 Pads per Bale

Filter/Lubricator A100003 for Finish Thompson Air Motors

Filter lubricator assembly for use with Finish Thompson EP, PF, and TT series air motors.

Product Details

  • Type Accessory
  • Brand Finish Thompson Inc.
  • Description Air Motor Filter
  • Style EP, PF, & TT Series
  • Manufacturers Part Number A100003
  • Color Family Black

Weights & Dimensions

  • Width 4 in
  • Height 6 in
  • Diameter 1 in
  • Length 6 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Filter/Lubricator A100003 for Finish Thompson Air Motors

Filter/Lubricator A100003 for Finish Thompson Air Motors

Item #: WBB215252

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant