SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Nesting Tote Box 20-1/4"Lx15-1/4"Wx5"H Gray - Pkg Qty 6

Global Industrial™ Nesting Tote Box 20-1/4"Lx15-1/4"Wx5"H Gray - Pkg Qty 6

Item #: WB443326

(25)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

$9.50 ea.

Price: $57.00 / Pkg of 6

Save $2.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Global Industrial™ Cross Stack Nest Tote Tub - 25-1/8 x 16 x 8-1/2 Gray - Pkg Qty 6

Global Industrial™ Cross Stack Nest Tote Tub - 25-1/8 x 16 x 8-1/2 Gray - Pkg Qty 6

Aigner Bin Buddy BB-46 Adhesive Label Holder (Side Insert) 4" x 6" for Totes, Price for Pack of 25

Aigner Bin Buddy BB-46 Adhesive Label Holder (Side Insert) 4" x 6" for Totes, Price for Pack of 25

Global Industrial™ Corrugated Plastic Totes - Postal Nesting with Lid 18-1/2x13-1/4x12 Natural - Pkg Qty 10

Global Industrial™ Corrugated Plastic Totes - Postal Nesting with Lid 18-1/2x13-1/4x12 Natural - Pkg Qty 10

Rubbermaid® Bus Utility Tote Box Without Lid, 20"L x 15"W x 5"H

Rubbermaid® Bus Utility Tote Box Without Lid, 20"L x 15"W x 5"H

Rubbermaid 3351-92 Utility Tote Box Without Lid 21-1/2 x 17-3/4 x 7

Rubbermaid 3351-92 Utility Tote Box Without Lid 21-1/2 x 17-3/4 x 7

Global Industrial™ Corrugated Plastic Postal Mail Tote With Lid 18-1/2x13-1/4x12 Blue - Pkg Qty 10

Global Industrial™ Corrugated Plastic Postal Mail Tote With Lid 18-1/2x13-1/4x12 Blue - Pkg Qty 10

Rubbermaid 3509-00 White Plastic Box 3.5 Gallon 18 x 12 x 6 - Pkg Qty 6

Rubbermaid 3509-00 White Plastic Box 3.5 Gallon 18 x 12 x 6 - Pkg Qty 6

Rubbermaid 3501-00 White Plastic Box 21.5 Gallon 18 x 26 x 15 - Pkg Qty 6

Rubbermaid 3501-00 White Plastic Box 21.5 Gallon 18 x 26 x 15 - Pkg Qty 6

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Cross Stack Nest Tote Tub - 25-1/8 x 16 x 8-1/2 Blue - Pkg Qty 6

Global Industrial™ Cross Stack Nest Tote Tub - 25-1/8 x 16 x 8-1/2 Blue - Pkg Qty 6

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Kennedy Group Economy Container Placard Label Holder ESTB2 4-1/2" x 6-1/2" White - Pkg Qty 100

Kennedy Group Economy Container Placard Label Holder ESTB2 4-1/2" x 6-1/2" White - Pkg Qty 100

Nesting Totes Are Ideal For Transporting Large Quantities Of Small Items And Materials.

Can be used as a bus box in restaurants, on conveyor systems for transporting goods or used in airports and areas with security checks. Conveniently stores personal belongings to pass security areas. Durable gray polyethylene tote is corrosion resistant. Provides excellent service for storing a wide range of items. Tote is nestable when not in use for convenient space saving storage. Measures 20-1/4"W x 15-1/4"D x 5"H.

Weights & Dimensions

  • Width 15-1/4 in
  • Inside Height 4-5/8 in
  • Length 20-1/4 in
  • Height 5 in
  • Inside Length 18 in
  • Inside Width 13 in

Product Details

  • Stack and/or Nest Nest
  • Type Bussing Tub
  • Brand Global Industrial
  • Package Quantity 6
  • Material Plastic
  • Manufacturers Part Number 443326
  • Color Family Gray

Warranty

  • Warranty 1 yr
Customer Review

5.0

  • 5 Star

    21
  • 4 Star

    4
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: SUZANNE

    Date: March 01, 2021

    met all the required needs.
    Your review:
    Product was of good quality. The order was promptly sent and received. I will use Global Industrial again.
  • Reviewer: COLIN

    Date: January 27, 2021

    Fast
    Your review:
    They came overnight in one day very fast shipping
  • Reviewer: DAMIAN

    Date: January 21, 2021

    Great Bins!
    Your review:
    Excellent storage and material handling.
  • Reviewer: ANTHONY

    Date: May 11, 2020

    I’m ok with this
    Your review:
    They work fine all is OK shipping was a breeze in ordering was a breeze
  • Reviewer: Anonymous

    Date: April 02, 2018

    Nesting Tote Box 20-1/4"Lx15-1/4"Wx5"H Gray - Pkg
    Your review:
    Great value
  • Reviewer: Anonymous

    Date: March 31, 2018

    Excellent value
    Your review:
    Excellent value
  • Reviewer: Anonymous

    Date: October 16, 2017

    Good product, pack it better
    Your review:
    The product is good thickness and performs well in our pick and pack area.
  • Reviewer: Anonymous

    Date: July 13, 2017

    Great Totes!
    Your review:
    Made of durable plastic. Can use for many different purposes!
  • Reviewer: Anonymous

    Date: September 08, 2016

    PLASTIC BINS
    Your review:
    Perfect!
  • Reviewer: Anonymous

    Date: December 09, 2015

    QC Manager
    Your review:
    We love them and are ordering more
Product Q & A

There are 4 questions and 3 answers for this product.

  • Can these totes hang from a bread rack?

    Question Asked By: Leticia, June 30, 2022

    Answer This Question

    Question Answered By:

    • Product Expert, June 10, 2019

      Hello, the tote is not FDA or NSF approved, if this is not an issue the tote may be placed on any rack or shelving. Thank you for your question.

  • Can these be used in a deep freezer?

    Question Asked By: Dora, June 03, 2020

    Answer This Question

  • can u get lids for any of these

    Question Asked By: DEAN, October 01, 2018

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Dean, unfortunately a lid is not available for this model. However, model number 235945 https://www.globalindustrial.com/p/storage/bins-totes-containers/nesting/tote-box-without-lid-5 is available and features an optional lid; model 235946 https://www.globalindustrial.com/p/storage/bins-totes-containers/nesting/tote-box-accessory-lid-8. We hope this helps.

  • What is the Weight capacity of these bins?

    Question Asked By: SES, January 25, 2018

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Steven, the maximum weight capacity is 100 lbs. Thank you for your question.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Nesting Tote Box 20-1/4"Lx15-1/4"Wx5"H Gray - Pkg Qty 6

Global Industrial™ Nesting Tote Box 20-1/4"Lx15-1/4"Wx5"H Gray - Pkg Qty 6

Item #: WB443326

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Nesting Tote Box 20-1/4"Lx15-1/4"Wx5"H Gray - Pkg Qty 6
    Global Industrial™ Nesting Tote Box 20-1/4"Lx15-1/4"Wx5"H Gray - Pkg Qty 6
    Global Industrial™ Nesting Tote Box 20-1/4"Lx15-1/4"Wx5"H Gray - Pkg Qty 6
    Global Industrial™ Nesting Tote Box 20-1/4"Lx15-1/4"Wx5"H Gray - Pkg Qty 6
    Global Industrial™ Nesting Tote Box 20-1/4"Lx15-1/4"Wx5"H Gray - Pkg Qty 6
    Global Industrial™ Nesting Tote Box 20-1/4"Lx15-1/4"Wx5"H Gray - Pkg Qty 6
    Global Industrial™ Nesting Tote Box 20-1/4"Lx15-1/4"Wx5"H Gray - Pkg Qty 6
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant