Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
JET

Model # :WBB230885

MPN #: JT9-691178

JVM-836-1 Mill, NEWALL C80 3-Axis (Quill) DRO & X & Y Powerfeed

Product Description
The precision bored and honed Milling head, coupled with the hardened and ground 8ö x 36ö table ensures retention of tolerances, while locks on all moving surfaces increase user safety. The JET JVM-836 has features you've come to expect that are backed by the industry-leading JET Two Year Warranty

  • Precision bored and honed Milling head
  • Large diameter quill is chromed
  • High precision spindle bearings
  • Over 10" of front to back ram travel
  • Locks on all movable surfaces
  • Hardened and ground precision table
  • Head tilts left or right
  • Graduated scale on column
  • Precision ground dovetail ways
  • One shot lubrication system
  • Way covers
  • Draw bar
  • Tool box and tools


PRICE
$19,679.00

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

T-Slots Centers2-1/2 in
Travel Of Ram10-1/2 in
Quill Diameter3-3/8 in
Travel Of Knee14 in
Table Size (L x W)7-7/8 x 35-3/4 in
Collet Capacity1/8 - 7/8 in
T-Slots Number And Size3 and 5/8 in
Table Longitudinal Travel22-1/4 in
Table Cross Travel9-1/2 in
Distance Spindle To Column15-3/4 in

Product Details

PowerfeedX & Y-Axis
Motor Voltage115 V
DRONewall C80 3 Axis
Phase1
Head Movement (Degrees)90° R & L °
Manufacturers Part NumberJT9-691178
Motor Horsepower1-1/2 HP
Spindle TaperR-8
Quill Down Feed Rates (IPR)-
BrandJET
Number of Spindle Speeds5
Work Table Weight Capacity500 lbs
Range of Spindle Speeds240 - 1550 rpm
Prewired115V

Warranty

Warranty2 yr