Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Jet 690158 JTM-1050 Milling Machine W/3-Axis Acu-Rite 200S DRO & X-Axis Powerfeed

Jet 690158 JTM-1050 Milling Machine W/3-Axis Acu-Rite 200S DRO & X-Axis Powerfeed

Item #: WBB0231003

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • 1/2" Dia., 1/2" Shank, 1" LOC, 3" OAL, 4 Flute Solid Carbide Ball Single End Mill, AlTiN

    $66.95

  • 1/2" Dia., 1/2" Shank, 2" LOC, 4" OAL, 4 Flute Solid Carbide Single End Mill, AlTiN

    $73.95

  • 3/4" Dia., 3/4" LOC, 3" OAL, 4 Flute Cobalt Single End Fine Roughing End Mill, TiCN

    $81.95

$22,844.51 up to 19% OFF

Price: $18,569.00

$3,094.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Jet 690158 JTM-1050 Milling Machine W/3-Axis Acu-Rite 200S DRO & X-Axis Powerfeed

The JET JTM-1050 features Meehanite castings, a heavy-duty hardened and ground 10ö x 50ö table, and high precision class 7 precision bearings support the spindle. Precision bored and honed Milling heads ensure quality cuts, and the three-stage power downfeed with automatic stop makes the JET Variable Speed Milling Machines easy to use. JET precision engineering ensures superior results with all the features you've come to expect, all backed by the industry-leading JET Two Year Warranty

Features:
  • Meehanite casting
  • Hardened and ground table
  • Chrome lead screws on X and Y axis
  • Turcite B on X and Y axis
  • Satin chrome finish on dials
  • Precision bored and honed Milling head
  • Large diameter quill is chromed
  • High precision Class 7 spindle bearing
  • Spindle head is internally cooled
  • No fuse breaker power connection
  • Heavy duty motor drive
  • Chrome plated motor shaft with bearing support at end
  • One piece quill pinion and shaft
  • Three stage power downfeed with automatic stop
  • Heavy duty spindle break
  • Locks on all movable surfaces
  • Hardened and ground square vertical knee ways and cross ways
  • Adjustable gibs throughout
  • Internal coolant tank built into base for use with coolant system (coolant pump not included)
  • Internal coolant tank built into base for use with coolant system (coolant pump not included)
  • Tolerance test sheet included
  • One shot lubrication system
  • Way covers
  • Draw bar
  • Tool box with tools


Weights & Dimensions

  • Table Cross Travel 15-1/4 in
  • Spindle Travel 5 in
  • Collet Capacity 1/8 - 7/8 in
  • Table Longitudinal Travel 30 in
  • Quill Diameter 3-3/8 in
  • Max Distance Spindle to Table 19 in
  • Table Size (L x W) 10 x 50 in
  • T-Slots Number And Size 3 & 5/8 in
  • T-Slots Centers 2-1/2 in
  • Min Distance Spindle to Column 5-1/2 in
  • Travel Of Ram 20-1/2 in
  • Max Distance Spindle to Column 26 in
  • Travel Of Knee 14-1/4 in
  • Distance Spindle To Column 26 in

Product Details

  • Head Movement (Degrees) 90 R & L, 45 F & B °
  • Jet Promo 12/6/19 to 12/26/19
  • Power Draw Bar Manual
  • Motor Voltage 230/460 v
  • Spindle Taper R-8
  • Range of Spindle Speeds 70 - 3,800 rpm
  • Motor Horsepower 3 HP
  • Style Variable Speed R8
  • Work Table Weight Capacity 720 lbs
  • Number of Spindle Speeds Variable
  • Powerfeed X-Axis
  • DRO Acu-Rite 200S
  • Prewired 230V
  • Phase Three
  • Quill Down Feed Rates (IPR) .0015 - .003 - .006
  • Brand JET
  • Warranty 2-Year Warranty yr
  • Manufacturers Part Number 690158
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jet 690158 JTM-1050 Milling Machine W/3-Axis Acu-Rite 200S DRO & X-Axis Powerfeed

Jet 690158 JTM-1050 Milling Machine W/3-Axis Acu-Rite 200S DRO & X-Axis Powerfeed

Item #: WBB0231003

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant